ZN108 - ZN108 1/2 .375-.500 Cord Conn

Killark

  • $16.75 (Each)
  • $16.75 (Each)

  • $418.75 (Per 25)
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
ZN108
Manufacturer
Killark
Manufacturer's Part Number
ZN108
Description
ZN108 1/2 .375-.500 Cord Conn
1/2" Aluminum 90° Cord Connector, Cord Range .375-.500, Blue
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936974224 / 0783936974224 / 00783936974224
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Carton
$418.75 (Per 25)
Standard Packaging
$16.75 (Each)
Resources
Images
 
 
ZN108 - Large Image
 
ZN108 - Small Image
Attachments
 
 
ZN108 - Specification Sheet
Other Links
 
 
ZN108 - Other
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.56 in x 0.5 in x 2.3 in
Descriptions
extra long description
KLRK ZN108 1/2" ALUM CORD CONN RANG
Description
ZN108 1/2 .375-.500 CORD CONN
Product Type
1/2" Alum Cord Conn Ranges .375-.500
Long Description
1/2" Aluminum 90° Cord Connector, Cord Range .375-.500, Blue
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Manufacturers Part Number
ZN108
Brand
KILLARK
series
Z Series
GTIN
00783936974224
UPC
783936974224
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
90º Cord Connector
Packaging
Weight per each
0.1
Carton
25
Package
1
Uses, Certifications, and Standards
nema rating
4, 4X, 12, 13
environmental conditions
Hazardous locations
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electrical Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing requi
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat