31430 - High Tension Hacksaw

Klein Tools

  • $33.22 (Each)
  • $33.22 (Each)

  • $99.66 (Per 3)

In-Stock: 1 available locally (Kilgore, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31430
Manufacturer
Klein Tools
Manufacturer's Part Number
31430
Description
High Tension Hacksaw
The Klein Tools 12-Inch (30 CM) High Tension Hacksaw Has Adjustable Blade Tension Up to 30, 000 Pounds Per Square Inch For Fast, Precise Cuts. Easily Convert Hacksaw Into Jab Saw With Reciprocating Blade Mount, Completely Tool-Free. The Hacksaw Also Offers Convenient Storage In-Frame For Extra Blades.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
092644314308 / 00092644314308
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.22 (Each)
Standard Packaging
$99.66 (Per 3)
Stock Availability
Kilgore
1 (Check another store)
Longview
1
All Stores
4
Resources
Images
 
 
31430 - Large Image
 
31430 - Large Image
 
31430 - Large Image
 
31430 - Large Image
 
31430 - Large Image
 
31430 - Large Image
 
31430 - Large Image
 
31430 - Large Image
 
31430 - Small Image
Attachments
 
 
31430 - Specification Sheet
Other Links
 
 
31430 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Plastic, TPR Overmold
Material, Color, and Finish
Blade Material
Bi-Metal
Frame Material
STEEL
Handle Material
Aluminum, TPR Overmold
Dimensions and Weight
Overall Length
18.5" (47 cm)
Descriptions
Description
HIGH TENSION HACKSAW
Extra Long Description
KLEIN 31430 High Tension Hacksaw
Long Description
The Klein Tools 12-Inch (30 cm) High Tension Hacksaw has adjustable blade tension up to 30,000 pounds per square Inch for fast, precise cuts. Easily convert hacksaw into jab saw with reciprocating blade mount, completely tool-free. The hacksaw also offers convenient storage in-frame for extra blades.
Product Type
High Tension Hacksaw
Special Features
Reciprocating Blade Mount, In Frame Blade Storage, 45 and 90 Degree Blade Mounts
Additional Information
Blade Length
12" (30.5 cm)
Blade Thickness
0.02" (0.05 cm)
Handle Length
5.8" (14.7 cm)
Overall Height
1.25" (3.2 cm)
Overall Width
5.8" (14.7 cm)
Teeth Per Inch
24
Throat Depth
5.7" (14.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31430
GTIN
00092644314308
UPC
092644314308
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High Tension
Packaging
Weight
2 lb (0.9 kg)
Weight per each
2.05
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ABS Pipes;Metal;PEX;Plastic;PVC;Wood
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Longview Area

Location Stock Available
Kilgore
1 View Store
Longview
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Stafford
2 View Store

* All prices subject to change.

Begin Live Chat