32313HD - 13-In-1 Ratcheting Impact Rated Screwdriver

Klein Tools

  • $27.57 (Each)
  • $27.57 (Each)

  • $165.42 (Per 6)

In-Stock: 3 available locally (Pecos, TX) (change location)
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
32313HD
Manufacturer
Klein Tools
Manufacturer's Part Number
32313HD
Description
13-In-1 Ratcheting Impact Rated Screwdriver
The Klein Tools 13-In-1 Ratcheting Impact Rated Screwdriver Conveniently Stores Six Double-Ended Pro-Flex Bits Onboard. Ratcheting Feature Has Three Settings, Forward, Fixed and Reverse For Easier Driving. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handle For Outstanding Comfort and Control.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644328732 / 00092644328732
Weight per unit
0.604 L
Price & Packaging
Minimum Order Quantity
1
Unit
$27.57 (Each)
Standard Packaging
$165.42 (Per 6)
Stock Availability
Pecos
3 (Check another store)
Odessa
10
All Stores
198
Resources
Images
 
 
32313HD - Large Image
 
32313HD - Small Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
Attachments
 
 
32313HD - Specification Sheet
Other Links
 
 
32313HD - Other
 
32313HD - Other
 
32313HD - Other
 
32313HD - Other
 
32313HD - Other
 
32313HD - Other
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
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
9.3" (23.62 cm)
Descriptions
Description
13-IN-1 RATCHETING IMPACT RATED SCREWDRIVER
Product Type
13-In-1 Ratcheting Impact Driver
extra long description
KLEIN 32313HD 13-in-1 Ratcheting Im
Long Description
The Klein Tools 13-in-1 Ratcheting Impact Rated Screwdriver conveniently stores six double-ended pro-flex bits onboard. Ratcheting feature has three settings, forward, fixed and reverse for easier driving. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handle for outstanding comfort and control.
Special Features
Ratcheting, Slim Handle
Additional Information
Shank Length
Overall Width
1.25" ( 3.2 cm)
Handle Length
4.6" (11.7 cm)
Number of Pieces
7
Handle Type
CUSHION GRIP
Overall Height
1.25" ( 3.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32313HD
GTIN
00092644328732
UPC
092644328732
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Multi-bit Screwdriver
Packaging
Weight
8 oz (227 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 198

Location search:

* All prices subject to change.

Begin Live Chat