3239 - Adjustable Spud Wrench, 16", 1-5/8", Tether Hole

Klein Tools

  • $89.12 (Each)
  • $89.12 (Each)

  • $267.36 (Per 3)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3239
Manufacturer
Klein Tools
Manufacturer's Part Number
3239
Description
Adjustable Spud Wrench, 16", 1-5/8", Tether Hole
There Is No Need to Carry Several Fixed-Size Wrenches When You Have A Klein Tools' Adjustable-Head Construction Wrench. The Extra-Wide Jaw Fits Nuts and Bolts Up to 1-Inch. Made In The Usa and Forged From Durable, Select Alloy Steel. The Continuous-Taper Handle Helps Align Bolt and Rivet Holes.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644670954 / 00092644670954
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.12 (Each)
Standard Packaging
$267.36 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
360 Images
 
 
3239 - 360 Image
Images
 
 
3239 - Small Image
 
3239 - Large Image
 
3239 - Large Image
 
3239 - Large Image
 
3239 - Large Image
 
3239 - Video
Attachments
 
 
3239 - Specification Sheet
Other Links
 
 
3239 - Other
 
3239 - Other
 
3239 - Other
 
3239 - Other
 
3239 - Other
 
3239 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Alloy Steel (8640)
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
16" (40.6 cm)
Descriptions
Description
ADJUSTABLE SPUD WRENCH, 16", 1-5/8", TETHER HOLE
Extra Long Description
KLEIN 3239 16" Adj.-Head Constructi
Features
There is no need to carry several fixed-size wrenches when you have a Klein Tools' Adjustable-Head Construction Wrench. The extra-wide jaw fits nuts and bolts up to 1-Inch. Made in the USA and forged from durable, select alloy steel. The continuous-taper handle helps align bolt and rivet holes.
Long Description
There is no need to carry several fixed-size wrenches when you have a Klein Tools' Adjustable-Head Construction Wrench. The extra-wide jaw fits nuts and bolts up to 1-Inch. Made in the USA and forged from durable, select alloy steel. The continuous-taper handle helps align bolt and rivet holes.
Product Type
16" Adj.-Head Construction Wrench
Special Features
Extra-Wide Jaw Opening
Additional Information
Media
Yes
Overall Height
3.32" (8.43 cm)
Overall Width
0.79" (2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
3239
GTIN
00092644670954
UPC
092644670954
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Adjustable Wrench
Packaging
Weight
2.4 lb (1.1 kg)
Weight per each
2.4
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Turning Fasteners, Aligning and Prying
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Stockton
1 View Store

M-Z

Location Stock Available
Pecos
1 View Store

* All prices subject to change.

Begin Live Chat