32485 - Replacement Bit #10 Torx & #15 Torx

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32485
Manufacturer
Klein Tools
Manufacturer's Part Number
32485
Description
Replacement Bit #10 Torx & #15 Torx
Replacement Bit #10 Torx® & #15 Torx®
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324857 / 00092644324857
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
32485 - Small Image
 
32485 - Large Image
 
32485 - Video
Attachments
 
 
32485 - Specification Sheet
Other Links
 
 
32485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.25" (3.2 cm)
Descriptions
Long Description
Replacement Bit #10 TORX® & #15 TORX®
Special Features
Precision Machined Tips for Exact Fit into Fastener
Product Type
Replacement Bits, Torx®, #10, #15
extra long description
KLEIN 32485 Replacement Bits, TORX®
Description
REPLACEMENT BIT #10 TORX & #15 TORX
Additional Information
Overall Height
0.28" (0.7 cm)
Overall Width
0.28" (0.7 cm)
for use with
10-in-1, 11-in-1 and 10-Fold™
package quantity
2 Bits
tip type
T10 and T15 TORX®
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32485
GTIN
00092644324857
UPC
092644324857
Taxonomies, Classifications, and Categories
Type
TORX® Replacement Bits
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.02
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Use with 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat