32544 - Replacement Bit, Torx #6 and #7

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32544
Manufacturer
Klein Tools
Manufacturer's Part Number
32544
Description
Replacement Bit, Torx #6 and #7
These Bits Work With All Klein Tools 2-In-1 (67100), 10-In-1 (32477), 11-In-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-Machined Tips For Exact Fit Into The Fastener. Includes Two Bits With T6 and T7 Torx® Tips.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644325441 / 00092644325441
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
32544 - Small Image
 
32544 - Large Image
 
32544 - Large Image
 
32544 - Large Image
 
32544 - Video
Attachments
 
 
32544 - Specification Sheet
Other Links
 
 
32544 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
extra long description
KLEIN 32544 Replacement Bit #6 TORX
Description
REPLACEMENT BIT, TORX #6 AND #7
Product Type
Replacement Bit #6 Torx® & #7 Torx®
Features
These bits work with all Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-machined tips for exact fit into the fastener. Includes two bits with T6 and T7 TORX® tips.
Long Description
These bits work with all Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-Fold (32535-32539) Screwdrivers. Precision-machined tips for exact fit into the fastener. Includes two bits with T6 and T7 TORX® tips.
Additional Information
for use with
10-in-1, 11-in-1 and 10-Fold™ Multi-bit Drivers
package quantity
2 Bits
tip type
T6,T7 TORX®
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32544
GTIN
00092644325441
UPC
092644325441
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STANDARD
Packaging
Weight
0.7 oz (20 g)
Weight per each
0.045
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat