32709 - Adjustable-Length Screwdriver Blade, Square #1, #2

Klein Tools

  • $11.99 (Each)
  • $11.99 (Each)

  • $71.94 (Per 6)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32709
Manufacturer
Klein Tools
Manufacturer's Part Number
32709
Description
Adjustable-Length Screwdriver Blade, Square #1, #2
Adjustable-Length Screwdriver Blade, Square #1, #2
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644327094 / 00092644327094
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.99 (Each)
Standard Packaging
$71.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
32709 - Small Image
 
32709 - Large Image
 
32709 - Large Image
 
32709 - Large Image
 
32709 - Large Image
 
32709 - Video
Attachments
 
 
32709 - Specification Sheet
Other Links
 
 
32709 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9" (22.9 cm)
Descriptions
Product Type
Adj. Length Blade, SQ #1, #2
Description
ADJUSTABLE-LENGTH SCREWDRIVER BLADE, SQUARE #1, #2
extra long description
KLEIN 32709 Adj. Length Blade, Sq #
Long Description
Adjustable-Length Screwdriver Blade, Square #1, #2
Additional Information
media
Yes
Tip Size
#1, #2 Square
Shank Length
7.75" (19.7 cm)
for use with
Cat. No. 32751 and 32708
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32709
GTIN
00092644327094
UPC
092644327094
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Blade
Packaging
Weight
0.10 lb (0.05 kg)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
1 View Store

A-L

Location Stock Available
Corsicana
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat