44004 - KLE

44004 - Lightweight Lockback Knife 2-1/2"

Klein Tools

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    44004
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    44004
    Description
    Lightweight Lockback Knife 2-1/2"
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tool Kits - Miscellaneous Hand Tools  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111504 - Pocket knives
    UPC/GTIN
    092644440045 / 00092644440045
    Weight per unit
    0.15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    44004 - Specification Sheet
     
    44004 - Specification Sheet
    Images
     
     
    44004 - Small Image
     
    44004 - Large Image
    Other Links
     
     
    44004 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Overall Length
    Length Closed: 3-1/2"
    Descriptions
    Description
    LIGHTWEIGHT LOCKBACK KNIFE 2-1/2"
    Special Features
    Blade is AUS8 stainless hardened to 58-59 Rc.
    Product Type
    Black Lockback Knife 2-1/2"
    Additional Information
    Number of Blades
    1 PH
    Blade Length
    2-3/8''
    blade type
    Sheepfoot Blade
    Manufacturer Information
    Brand
    KLEIN TOOLS
    Manufacturers Part Number
    44004
    GTIN
    00092644440045
    UPC
    092644440045
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    Pocket Knives - One Blade
    Packaging
    Weight per each
    0.15
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 44004

    Type in the slang term you'd like to suggest.

* All prices subject to change.