44124 - Utility Knife Blades, 10PK

Klein Tools

  • $3.59 (Each)
  • $3.59 (Each)

  • $35.90 (Per 10)

In-Stock: 2 available locally (Pearland, TX) ( change location)
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
44124
Manufacturer
Klein Tools
Manufacturer's Part Number
44124
Description
Utility Knife Blades, 10PK
Elevate Your Cutting With Klein Tools' 10-Pack Of Premium Utility Knife Blades, Meticulously Engineered to Excel On A Variety Of Jobsite Materials. Featuring Triple-Ground Edges That Maintain Their Sharpness Over Time, These Blades Ensure Enduring Performance For Consistent, Reliable Cuts Whenever The Task Arises.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111517 - Knife blade sets or dispensers
UPC/GTIN
092644440656 / 00092644440656
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Standard Packaging
$35.90 (Per 10)
Stock Availability
Pearland
2 (Check another store)
Deer Park
17
All Stores
450
Resources
Images
 
 
44124 - Small Image
 
44124 - Large Image
 
44124 - Large Image
 
44124 - Large Image
 
44124 - Large Image
Attachments
 
 
44124 - Specification Sheet
Other Links
 
 
44124 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Description
UTILITY KNIFE BLADES, 10PK
Extra Long Description
KLE 44124 Utility Blades, 10 Pc
Long Description
Elevate your cutting with Klein Tools' 10-Pack of premium utility knife blades, meticulously engineered to excel on a variety of jobsite materials. Featuring triple-ground edges that maintain their sharpness over time, these blades ensure enduring performance for consistent, reliable cuts whenever the task arises.
Product Type
Utility Blades, 10 PC
Special Features
Triple-Ground Edges
Additional Information
Blade Length
2.4" (6.1 cm)
Blade Thickness
0.024" (0.61 mm)
Blade Type
Utility Blade
Overall Height
0.4" (1 cm)
Overall Width
2.5" (6.4 cm)
Package Quantity
10
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44124
GTIN
00092644440656
UPC
092644440656
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Blade
Packaging
Weight
1.4 oz (40 g)
Weight per each
0.108
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Replacement Blades
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 450

Location search:
These alternate items can be purchased instead of 44124.
Jump To:

Similar Items

Similar items are close alternatives to 44124, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat