54439 - Mid-Size 20-Compartment Storage Box

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54439
Manufacturer
Klein Tools
Manufacturer's Part Number
54439
Description
Mid-Size 20-Compartment Storage Box
Klein 54439 Mid-Size 20-Compartment
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
56111906 - Industrial cabinets or drawers or shelving
UPC/GTIN
092644546037 / 00092644546037
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
54439 - Small Image
 
54439 - Large Image
 
54439 - Video
Other Links
 
 
54439 - Other
 
54439 - Other
Brochures
 
 
54439 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9.75" (24.8 cm)
Descriptions
Description
MID-SIZE 20-COMPARTMENT STORAGE BOX
Product Type
Mid-Size 20-Compartment Storage Box
Long Description
KLEIN 54439 Mid-Size 20-Compartment
Additional Information
Overall Width
13.313" (33.8 cm)
Overall Height
2" (5.1 cm)
Number of Compartments
20
media
Yes
Manufacturer Information
Manufacturers Part Number
54439
Brand
Klein Tools
GTIN
00092644546037
UPC
092644546037
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
4.5 lb (2.0 kg)
Weight per each
4.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54439.
Jump To:

Similar Items

Similar items are close alternatives to 54439, though they may not be 100% alike.

Klein 54437 Mid-Size 12-Compartment
  • Our Part #: 54437
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 54437
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
54437 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein 54445 16-Compartment Storage
  • Our Part #: 54445
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 54445
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
54445 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein 54440 Mid Size 21 Compartment
  • Our Part #: 54440
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 54440
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
54440 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Mid-Size 8-Compartment Storage Box
  • MFR Part #: 54436
  • GTIN: 00092644546006
  • Manufacturer: Klein Tools
Mid-Size 16-Compartment Storage Box
  • MFR Part #: 54438
  • GTIN: 00092644546020
  • Manufacturer: Klein Tools
21-Compartment Storage Box, XL
  • MFR Part #: 54446
  • GTIN: 00092644546143
  • Manufacturer: Klein Tools
24-Compartment Storage Box, XL
  • MFR Part #: 54447
  • GTIN: 00092644546150
  • Manufacturer: Klein Tools
32-Compartment Storage Box, XL
  • MFR Part #: 54448
  • GTIN: 00092644546167
  • Manufacturer: Klein Tools
Adjustable-Compartment Parts Box
  • MFR Part #: 54451
  • GTIN: 00092644546174
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat