54500MBX - Modbox Component Box, Half Width

Klein Tools

  • $42.84 (Each)
  • $42.84 (Each)

In-Stock: 1 available locally (Harlingen, TX) ( change location)
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
54500MBX
Manufacturer
Klein Tools
Manufacturer's Part Number
54500MBX
Description
Modbox Component Box, Half Width
Klein Tools Modbox™ Tall Component Box Organizer, Half Width Comes With Four Removable Storage Bins and A Stay-Put Lid Design to Keep Contents From Shifting. The Clear Lid Provides An Easy View Of Contents Such As Wire Nuts and Fasteners. Stackable Tool Box Is IP65-Rated and Made With Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644540608 / 00092644540608
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Stock Availability
Harlingen
1 (Check another store)
McAllen
1
All Stores
53
Resources
Images
 
 
54500MBX - Small Image
 
54500MBX - Large Image
 
54500MBX - Large Image
 
54500MBX - Large Image
 
54500MBX - Large Image
 
54500MBX - Large Image
 
54500MBX - Large Image
 
54500MBX - Large Image
 
54500MBX - Large Image
 
54500MBX - Video
Attachments
 
 
54500MBX - Specification Sheet
Other Links
 
 
54500MBX - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Color
Orange
Handle Material
—
Dimensions and Weight
Overall Length
10.9" (27.6 cm)
Descriptions
Description
MODBOX COMPONENT BOX, HALF WIDTH
Extra Long Description
KLEIN 54500MBX MODbox™ Component Bo
Long Description
Klein Tools MODbox™ Tall component box organizer, Half Width comes with four removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Stackable tool box is IP65-rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Product Type
Modbox™ Component Box, Half Width
Special Features
4 Removable Bins with Removable Dividers;Clear, Stay-Put Lid Design;IP65 Rated
Additional Information
Closure Type
Spring Loaded Latch
Media
Yes
Number Of Compartments
4
Number Of Shelves
—
Number Of Sides
6
Overall Height
5.2
Overall Width
15.5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54500MBX
GTIN
00092644540608
UPC
092644540608
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
MODbox™ Component Box
Packaging
Weight
4.8 lb (2.2 kg)
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54500MBX.
Jump To:

Similar Items

Similar items are close alternatives to 54500MBX, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat