55460 - Tradesman Pro Phone Holder, Small

Klein Tools

  • $26.78 (Each)
  • $26.78 (Each)

  • $133.90 (Per 5)
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
55460
Manufacturer
Klein Tools
Manufacturer's Part Number
55460
Description
Tradesman Pro Phone Holder, Small
Phone Holder With Belt Clip, 1680D Ballistic Weave Material, Black, 3.00 In Overall Width, 1.5 In Overall Length, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
43191610 - Personal communication holders or mounts, stands
UPC/GTIN
092644554605 / 00092644554605
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Standard Packaging
$133.90 (Per 5)
Resources
Images
 
 
55460 - Small Image
 
55460 - Large Image
 
55460 - Large Image
 
55460 - Large Image
 
55460 - Large Image
 
55460 - Large Image
 
55460 - Large Image
 
55460 - Large Image
 
55460 - Large Image
 
55460 - Large Image
 
55460 - Video
Other Links
 
 
55460 - Other
 
55460 - Other
Specifications Sheets
 
 
55460 - Specification Sheet
Attachments
 
 
55460 - Specification Sheet
360 Images
 
 
55460 - 360 Image
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
1680d Ballistic Weave
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
1.5 in;38.1 mm
Size
Small
Descriptions
Product Type
Phone Holder
Phone Holder with Belt Clip
Long Description
Phone Holder with Belt Clip, 1680d Ballistic Weave Material, Black, 3.00 in Overall Width, 1.5 in Overall Length, 0.22 lb
Features
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Organizer Phone Holder. This model is designed to hold an iPhone 4 or 5, or similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.
Short Description
Phone Holder, 1680d Ballistic Weave, Black, Small
Special Features
Tough, Durable Rubber Feet Protect from the Elements
extra long description
KLEIN 55460 Tradesman Pro™ Phone Ho
Description
TRADESMAN PRO PHONE HOLDER, SMALL
Additional Information
for use with
Meters;Testers;Infrared Guns;Borescopes and Tools;iPhone 4, 5
Overall Width
3.00 in;76 mm
Overall Height
5.75" (14.6 cm)
Closure Type
Magnetic Flap
Belt Width
Up to 2" (5.1 cm) Wide
media
Yes
Manufacturer Information
Manufacturers Part Number
55460
Brand
Klein Tools
GTIN
00092644554605
UPC
092644554605
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Phone Holder with Belt Clip
Packaging
Weight
0.22 lb;0.10 kg
Weight per each
0.22
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Phone Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat