56028 - Led Flashlight With Work Light

Klein Tools

  • $31.57 (Each)
  • $31.57 (Each)

  • $189.42 (Per 6)
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
56028
Manufacturer
Klein Tools
Manufacturer's Part Number
56028
Description
Led Flashlight With Work Light
The Klein Tools® Led Flashlight With Work Light Is A Better Alternative Than A Large, Heavy Flashlight When Working In Low Light Areas. This Light Is Both A Bright, Focused Flashlight and A Broadcasting Flood Light In One Small Package. Just Secure The Light On A Metal Surface With The Strong Magnet For Convenient Hands-Free Function.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560286 / 00092644560286
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.57 (Each)
Standard Packaging
$189.42 (Per 6)
Resources
Images
 
 
56028 - Large Image
 
56028 - Large Image
 
56028 - Large Image
 
56028 - Large Image
 
56028 - Large Image
 
56028 - Large Image
 
56028 - Small Image
 
56028 - Large Image
Other Links
 
 
56028 - Other
 
56028 - Other
 
56028 - Other
Attachments
 
 
56028 - Specification Sheet
360 Images
 
 
56028 - 360 Image
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
Aluminum Body, Silicone Grip
Dimensions and Weight
Overall Length
4.797" (12.2 cm)
Descriptions
extra long description
KLEIN 56028 Flashlight with Worklig
Features
The Klein Tools® LED Flashlight with Work Light is a better alternative than a large, heavy flashlight when working in low light areas. This light is both a bright, focused flashlight and a broadcasting flood light in one small package. Just secure the light on a metal surface with the strong magnet for convenient hands-free function.
Product Type
Flashlight With Worklight
Description
LED FLASHLIGHT WITH WORK LIGHT
Long Description
The Klein Tools® LED Flashlight with Work Light is a better alternative than a large, heavy flashlight when working in low light areas. This light is both a bright, focused flashlight and a broadcasting flood light in one small package. Just secure the light on a metal surface with the strong magnet for convenient hands-free function.
Special Features
IP67 Rated
Additional Information
Overall Width
1.297" (3.3 cm)
Overall Height
1.391" (3.5 cm)
lumens
Flashlight 235; Worklight 100
battery life
Flashlight: 6 hr; Worklight: 12 hr
bulb type
LED
included
LED Flashlight; Batteries
Manufacturer Information
Manufacturers Part Number
56028
Brand
Klein Tools
GTIN
00092644560286
UPC
092644560286
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
5.4 oz (154 g)
Weight per each
0.344
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CE, REACH, RoHS Compliant, FL1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat