56029 - KLE

56029 - Clamping Worklight

Klein Tools

  • $23.08 (Each)
  • $23.08 (Each)
  • $92.32 (Per 4)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    56029
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    56029
    Description
    Clamping Worklight
    Klein 56029 Clamping Worklight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Portable & Worklight Lighting - Worklight Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    39111610 - Flashlight
    UPC/GTIN
    092644560293 / 00092644560293
    Weight per unit
    0.956 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $23.08 (Each)
    Standard Packaging
    $92.32 (Per 4)
    Resources
    Images
     
     
    56029 - Small Image
     
    56029 - Large Image
     
    56029 - Large Image
     
    56029 - 360 Image
    Attachments
     
     
    56029 - Specification Sheet
     
    56029 - Specification Sheet
    Other Links
     
     
    56029 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    ABS, PC, Stainless Steel
    Dimensions and Weight
    Overall Length
    JPN
    Descriptions
    Long Description
    KLEIN 56029 Clamping Worklight
    Special Features
    360° Rotating and 90° Pivoting Head
    Description
    CLAMPING WORKLIGHT
    Product Type
    Clamping Worklight
    Additional Information
    Temperature Range
    -20° to +120°F (-29° to +49°C)
    Overall Width
    2.5" (63.5 mm)
    Overall Height
    2.8" (71.1 mm)
    included
    Batteries
    bulb type
    DAMPER AND VALVE ACTUATOR, ROTARY TYPE; 50/60 HZ FREQUENCY RATING; UL, CSA, CE EN 55011, CE EN 50082-2 APPROVAL; VALVE, DAMPER APPLICATION; 24 V VOLTAGE RATING; NEMA 3 ENCLOSURE; DIE CAST ALUMINUM BODY MATERIAL; 10 VA POWER RATING
    lumens
    High: 250, Low: 125
    battery life
    High: 8 hrs., Low: 10 hrs.
    Response Time
    JPN
    Manufacturer Information
    Brand
    Klein Tools
    Manufacturers Part Number
    56029
    GTIN
    00092644560293
    UPC
    092644560293
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    Clamping Worklight
    Availability
    Status
    Inactive
    Packaging
    Weight
    15.3 oz (434 g)
    Weight per each
    0.956
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Application
    Work Light
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 56029

    Type in the slang term you'd like to suggest.

* All prices subject to change.