56074 - Pocket Flashlight With Laser

Klein Tools

  • $59.98 (Each)
  • $59.98 (Each)

  • $359.88 (Per 6)

In-Stock: 2 available locally (Stafford, TX) ( change location)
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
56074
Manufacturer
Klein Tools
Manufacturer's Part Number
56074
Description
Pocket Flashlight With Laser
The Klein Tools Rechargeable Pocket Flashlight With Laser Pointer Has Multiple Lighting Options That Can Be Used Both On The Jobsite or As An Everyday Carry Lighting Solution. A Built In Dual-Direction Clip and Slim Profile Allow For The Light to Be Attached to Hats, Pockets, and Clothes Comfortably. Powerful Green Laser Is Equipped to Pinpoint Objects From Afar.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560743 / 00092644560743
Weight per unit
0.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.98 (Each)
Standard Packaging
$359.88 (Per 6)
Stock Availability
Stafford
2 (Check another store)
Houston RDC
0
All Stores
51
Resources
Images
 
 
56074 - Small Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
Other Links
 
 
56074 - Other
 
56074 - Other
 
56074 - Other
Attachments
 
 
56074 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
6063 Aluminum
Material, Color, and Finish
housing color
Gray
Dimensions and Weight
Diameter
Overall Length
4.31" (10.9 cm)
Descriptions
Description
POCKET FLASHLIGHT WITH LASER
Product Type
Led Pocket Flashlight With Laser
extra long description
KLEIN 56074 LED Pocket Flashlight w
Long Description
The Klein Tools Rechargeable Pocket Flashlight with laser pointer has multiple lighting options that can be used both on the jobsite or as an everyday carry lighting solution. A built in dual-direction clip and slim profile allow for the light to be attached to hats, pockets, and clothes comfortably. Powerful green laser is equipped to pinpoint objects from afar.
Special Features
Spotlight, Floodlight, Class II Green Laser, Double-Ended Clip, Magnetic Base
Additional Information
Overall Height
0.56" (1.4 cm)
Battery Voltage
3.7V DC
Overall Width
1.05" (2.7 cm)
Temperature Range
32° to 104°F (0° to 40°C)
battery life
Flood 12 Hr;High: 3 Hr;Low: 8 Hr;Medium: 5 Hr
lumens
High: 400;Low: 100;Medium: 200;Turbo: 1000
Water Resistant
IP55
bulb type
LED
included
Light and Charging Cable
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56074
GTIN
00092644560743
UPC
092644560743
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Flashlight
Packaging
Weight
2.72 oz (77 g)
Weight per each
0.292
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CE, UKCA, REACH, ROHS, DOE/CEC, NRCAN, IEC/EN 60825-1: 2014/A11:2021, EN 50689:2021.
Application
Flashlight, Laser Pointer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

* All prices subject to change.

Begin Live Chat