56383 - Fiberglass Fish Tape W/Nylon Tip, 100'

Klein Tools

  • $151.09 (Each)
  • $151.09 (Each)

In-Stock: 1 available locally (West Wichita, KS) ( change location)
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
56383
Manufacturer
Klein Tools
Manufacturer's Part Number
56383
Description
Fiberglass Fish Tape W/Nylon Tip, 100'
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape With Non-Conductive Nylon Tip Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563836 / 00092644563836
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.09 (Each)
Stock Availability
West Wichita
1 (Check another store)
All Stores
18
Resources
Images
 
 
56383 - Small Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Video
360 Images
 
 
56383 - 360 Image
Attachments
 
 
56383 - Specification Sheet
Other Links
 
 
56383 - Other
 
56383 - Other
 
56383 - Other
 
56383 - Other
 
56383 - Other
 
56383 - Other
 
56383 - Other
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
Fiberglass
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Diameter
13" (33 cm)
Overall Length
1.85" (4.7 cm)
Descriptions
Description
FIBERGLASS FISH TAPE W/NYLON TIP, 100'
Product Type
100' Grooved Fiberglass Fish Tape
extra long description
KLEIN 56383 100' Grooved Fiberglass
Features
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape with non-conductive nylon tip is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run
Long Description
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape with non-conductive nylon tip is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run
Special Features
Optimized Housing Design; Multi-Groove Fiberglass Tape
Additional Information
Tape Size
100' x3/16" (30.5 m x 0.5 cm)
Overall Width
12.35" (31.4 cm)
Overall Height
16.21" (41.2 cm)
included
8 Rods, 7 Attachments, 1 Bag
tape end
Non-Conductive Nylon Eyelet
Tensile Strength
tether capable
package quantity
1
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56383
GTIN
00092644563836
UPC
092644563836
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Fiberglass Fish Tape
Packaging
Weight
3.3 lb (1.5 kg)
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Application
Wire Pulling
standard
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 56383.
Jump To:

Similar Items

Similar items are close alternatives to 56383, though they may not be 100% alike.

Klein 56058 Grooved Fiberglass Fish
  • MFR Part #: 56058
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56058 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat