5707 - Powerline Tape Measure Holder

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5707
Manufacturer
Klein Tools
Manufacturer's Part Number
5707
Description
Powerline Tape Measure Holder
The Klein Tools Powerline Tape Measure Holder Holds Most Tape Measures With Belt Clips. This Holder Is Made Of Cordura Nylon, Which Is Exceptionally Resistant to Abrasion, Punctures, and Tearing. Double Nylon-Stitching Provides Extra Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551673 / 00092644551673
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5707 - Small Image
 
5707 - Large Image
 
5707 - Large Image
 
5707 - Video
Attachments
 
 
5707 - Specification Sheet
Other Links
 
 
5707 - Other
 
5707 - Other
360 Images
 
 
5707 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4.125" (10.5 cm)
Descriptions
Description
POWERLINE TAPE MEASURE HOLDER
Features
The Klein Tools PowerLine Tape Measure Holder holds most tape measures with belt clips. This holder is made of Cordura nylon, which is exceptionally resistant to abrasion, punctures, and tearing. Double nylon-stitching provides extra durability.
Long Description
The Klein Tools PowerLine Tape Measure Holder holds most tape measures with belt clips. This holder is made of Cordura nylon, which is exceptionally resistant to abrasion, punctures, and tearing. Double nylon-stitching provides extra durability.
Product Type
Powerline™ Tape Measure Holder
extra long description
KLEIN 5707 PowerLine™ Tape Measure
Additional Information
media
Yes
Overall Width
2.25" (5.7 cm)
Overall Height
3.75" (9.5 cm)
for use with
9216, 9125, 9225, 9375, 9230
Belt Width
Up to 2.25" (5.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5707
GTIN
00092644551673
UPC
092644551673
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat