6017INS - Insulated Screwdriver, 3/16" Cabinet, 7"

Klein Tools

  • $24.11 (Each)
  • $24.11 (Each)

  • $72.33 (Per 3)

Availability: In Stock Locally
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
6017INS
Manufacturer
Klein Tools
Manufacturer's Part Number
601-7-INS
Description
Insulated Screwdriver, 3/16" Cabinet, 7"
Insulated Screwdriver, 3/16-Inch Cabinet, 7-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644853296 / 00092644853296
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.11 (Each)
Standard Packaging
$72.33 (Per 3)
Resources
Images
 
 
6017INS - Small Image
 
6017INS - Large Image
 
6017INS - Large Image
 
6017INS - Video
Other Links
 
 
6017INS - Other
 
6017INS - Other
Attachments
 
 
6017INS - Specification Sheet
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
Induction Hardened Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
10.75" (27.3 cm)
Descriptions
extra long description
KLEIN 601-7-INS Screwdriver, Insula
Description
INSULATED SCREWDRIVER, 3/16" CABINET, 7"
Product Type
Screwdriver, Insulated 3/16" Cab 7"
Long Description
Insulated Screwdriver, 3/16-Inch Cabinet, 7-Inch
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Tip Size
3/16" (4.8 mm)
Shank Length
7" (17.8 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-7-INS
GTIN
00092644853296
UPC
092644853296
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.7 oz (77 g)
Weight per each
0.17
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat