6024K - Slotted Screw Holding Driver, 1/4"

Klein Tools

  • $13.22 (Each)
  • $13.22 (Each)

  • $79.32 (Per 6)

In-Stock: 1 available locally (Bridgeport, TX) (change location)
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
6024K
Manufacturer
Klein Tools
Manufacturer's Part Number
6024K
Description
Slotted Screw Holding Driver, 1/4"
The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644853104 / 00092644853104
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.22 (Each)
Standard Packaging
$79.32 (Per 6)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
4
All Stores
83
Resources
Images
 
 
6024K - Small Image
 
6024K - Large Image
 
6024K - Large Image
 
6024K - Large Image
 
6024K - Large Image
 
6024K - Large Image
 
6024K - Large Image
Attachments
 
 
6024K - Specification Sheet
Other Links
 
 
6024K - Other
 
6024K - Other
 
6024K - Other
 
6024K - Other
 
6024K - Other
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
Steel
Material, Color, and Finish
Color Code
Black/ Yellow
Handle Color
Black/ Yellow
Handle Material
Cushion Grip
Dimensions and Weight
Overall Length
8.38" (21.3 cm)
Descriptions
Long Description
The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.
Special Features
Screw Holding
Features
The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.
Product Type
Slotted Screw Holding Driver, 1/4"
extra long description
KLEIN 6024K Slotted Screw Holding D
Description
SLOTTED SCREW HOLDING DRIVER, 1/4"
Additional Information
Overall Height
1.25" (3.2 cm)
Tip Size
1/4" (6.4 mm)
Overall Width
1.25" (3.2 cm)
Handle Length
4.41" (11.2 cm)
Shank Length
4" (10.2 cm)
Shank Type
Slotted
tip type
Slotted
Manufacturer Information
Manufacturers Part Number
6024K
Brand
Klein Tools
GTIN
00092644853104
UPC
092644853104
Taxonomies, Classifications, and Categories
Type
SCREWDRIVER
Category Description
Fuses & Fuse Accessories
Packaging
Weight
3.7 oz (105 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving Slotted Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6024K.
Jump To:

Similar Items

Similar items are close alternatives to 6024K, though they may not be 100% alike.

Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 In Tip Size, 9-3/4 ...
  • Our Part #: K36
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K36
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K36 - Klein Tools

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat