6054 - 1/4" Cabinet Tip Screwdriver 4" Shank

Klein Tools

  • $10.46 (Each)
  • $10.46 (Each)

  • $62.76 (Per 6)

Availability: In Stock Locally
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
6054
Manufacturer
Klein Tools
Manufacturer's Part Number
605-4
Description
1/4" Cabinet Tip Screwdriver 4" Shank
Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 In Tip Size, Cabinet Tip Style, 8-11/32 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850448 / 00092644850448
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.46 (Each)
Standard Packaging
$62.76 (Per 6)
Resources
Images
 
 
6054 - Small Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Video
360 Images
 
 
6054 - 360 Image
Other Links
 
 
6054 - Other
Attachments
 
 
6054 - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
8-11/32 in;211.9 mm
Descriptions
Product Type
Cabinet Tip Screwdriver
Features
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength.
Description
1/4" CABINET TIP SCREWDRIVER 4" SHANK
Long Description
Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 in Tip Size, Cabinet Tip Style, 8-11/32 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb
Short Description
1/4" Cabinet Tip Screwdriver, Steel, Black (Handle), 4" Shank
extra long description
KLEIN 605-4 1/4" Cab Tip Screwdrive
Additional Information
Tip Size
1/4 in;6.4 mm
Tip Style
Cabinet
Shank Type
Round
Shank Length
4 in;101.6 mm
Made in USA
yes
tip type
Cabinet
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
605-4
GTIN
00092644850448
UPC
092644850448
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.25 lb;0.11 kg
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat