62624 - Replacement Tap For Triple Taps 625-24

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62624
Manufacturer
Klein Tools
Manufacturer's Part Number
626-24
Description
Replacement Tap For Triple Taps 625-24
Replacement Tip For The Klein Triple Taps Tool. Add Machine Screws to Just About Any Material From Metal to Wood. Use It to Form New Threads, Re-Form Burred Threads or Clean Out Plaster Obstructions. Rethreads to Next Larger Size If Threads Are Stripped.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644537042 / 00092644537042
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
62624 - Small Image
 
62624 - Large Image
 
62624 - Large Image
 
62624 - Large Image
 
62624 - Video
Attachments
 
 
62624 - Specification Sheet
Other Links
 
 
62624 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.7" (6.9 cm)
Descriptions
Product Type
Replacement Tap For 625-24
extra long description
KLEIN 626-24 Replacement Tap for 62
Features
Replacement tip for the Klein Triple Taps tool. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. Rethreads to next larger size if threads are stripped.
Description
REPLACEMENT TAP FOR TRIPLE TAPS 625-24
Long Description
Replacement tip for the Klein Triple Taps tool. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. Rethreads to next larger size if threads are stripped.
Special Features
For Triple Tap (Cat. No. 625-24)
Additional Information
media
Yes
Tap Sizes
6-32, 8-32, 10-24
Overall Height
0.18" (0.5 cm)
Overall Width
0.45" (1.1 cm)
for use with
Cat. No. 625-24
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
626-24
GTIN
00092644537042
UPC
092644537042
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Tap
Packaging
Weight
0.29 oz (8 g)
Weight per each
0.018
Carton
2
Uses, Certifications, and Standards
Application
Form New Threads, Re-form Burred Threads or Clean Out Plaster Obstructions
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat