63625 - MC Cable Cutter

Klein Tools

  • $44.97 (Each)
  • $44.97 (Each)

  • $134.91 (Per 3)

In-Stock: 125 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63625
Manufacturer
Klein Tools
Manufacturer's Part Number
63625
Description
MC Cable Cutter
The Klein Tools MC Cable Cutter Is Designed to Quickly and Efficiently Cut Through Standard Sizes Of MC Cable Jackets. The Spring-Loaded Button Keeps Users From Applying Excess Force. Its Compact Design Also Features Added Blade Storage and A Thumb Screw For Tool-Free Blade Replacement.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644636257 / 00092644636257
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.97 (Each)
Standard Packaging
$134.91 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
125
Resources
Images
 
 
63625 - Small Image
 
63625 - Large Image
 
63625 - Large Image
 
63625 - Large Image
 
63625 - Large Image
 
63625 - Large Image
 
63625 - Large Image
Other Links
 
 
63625 - Other
Attachments
 
 
63625 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Handle Color
Silver
Handle Material
Steel
Dimensions and Weight
Overall Length
6.64" (16.9 cm)
Descriptions
Description
MC CABLE CUTTER
Extra Long Description
KLE 63625 MC Cable Cutter
Long Description
The Klein Tools MC Cable Cutter is designed to quickly and efficiently cut through standard sizes of MC cable jackets. The spring-loaded button keeps users from applying excess force. Its compact design also features added blade storage and a thumb screw for tool-free blade replacement.
Product Type
MC Cable Cutter
Special Features
Spring-Loaded Button, Built-In Blade Storage
Additional Information
Cutting Capacity
3/8" (0.9 cm)
Cutting Length
0.77" (1.9 cm)
Handle Length
5.4" (137.2 cm)
Overall Height
3.44" (8.7 cm)
Overall Width
1.79" (4.5 cm)
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63625
GTIN
00092644636257
UPC
092644636257
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
10.5 oz (298 g)
Weight per each
0.75
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cutting MC and Armored Cable
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat