65618 - Knect FLIP10 Heavy Duty 8PC Socket Set, Sae

Klein Tools

  • $55.13 (Each)
  • $55.13 (Each)

  • $330.78 (Per 6)

In-Stock: 2 available locally (Galveston, TX) ( change location)
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
65618
Manufacturer
Klein Tools
Manufacturer's Part Number
65618
Description
Knect FLIP10 Heavy Duty 8PC Socket Set, Sae
This 8-Piece Impact Socket Set Features 10 Standard Sizes In 5 Color-Coded Sockets. Each Impact Flip Socket Features Two Sockets In One. Set Includes Nested Adapters For Dual Drive (1/4-Inch Hex Flip Socket Shaft Nests Into 3/8-Inch Square Drive Adapter). Also Includes A Compact, Modular Storage System With A Clear Lid That Is Compatible With Modbox™ and Stackable With Other Cases Of Its Similar Design.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644652363 / 00092644652363
Weight per unit
1.686 L
Price & Packaging
Minimum Order Quantity
1
Unit
$55.13 (Each)
Standard Packaging
$330.78 (Per 6)
Stock Availability
Galveston
2 (Check another store)
Deer Park
4
All Stores
119
Resources
Images
 
 
65618 - Large Image
 
65618 - Large Image
 
65618 - Large Image
 
65618 - Small Image
 
65618 - Large Image
 
65618 - Large Image
 
65618 - Large Image
Attachments
 
 
65618 - Specification Sheet
Other Links
 
 
65618 - Other
 
65618 - Other
 
65618 - Other
 
65618 - Other
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
Impact-Rated Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
KNECT FLIP10 HEAVY DUTY 8PC SOCKET SET, SAE
Product Type
HD Flip Socket Kit, Sae, 8 PC
extra long description
KLEIN 65618 HD Flip Socket Kit, SAE
Long Description
This 8-Piece impact socket set features 10 standard sizes in 5 color-coded sockets. Each impact flip socket features two sockets in one. Set includes nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter). Also includes a compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of its similar design.
Special Features
Flip Feature, Nested Adapter
Additional Information
Number of Points
Drive Size
1/4", 3/8"
included
(10) Sockets, (2) Adapters, Case
Overall Height
1.63" (4.1 cm)
Overall Width
3.45" (8.8 cm)
Number of Pieces
8
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65618
GTIN
00092644652363
UPC
092644652363
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Socket Set
Packaging
Weight
1.55 lb (0.7 kg)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hex Driving
standard
SAE
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat