66001 - 2-In-1 Impact Socket, 12-Point, 3/4 and 9/16"

Klein Tools

  • $58.62 (Each)
  • $58.62 (Each)

  • $351.72 (Per 6)

In-Stock: 4 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66001
Manufacturer
Klein Tools
Manufacturer's Part Number
66001
Description
2-In-1 Impact Socket, 12-Point, 3/4 and 9/16"
Single-Ended Impact Socket With Hands-Free Adjustment Between 3/4-Inch and 9/16-Inch Hex Sizes. Deep Socket With A 1/2-Inch Drive Works Great For Pole Hardware Installation and Removal. The High-Torque, 12-Point Design Is Easier to Position and Works With Square Fasteners.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
00092644650468 / 00092644650468
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.62 (Each)
Standard Packaging
$351.72 (Per 6)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
4
Resources
360 Images
 
 
66001 - 360 Image
Images
 
 
66001 - Small Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Video
Attachments
 
 
66001 - Specification Sheet
Other Links
 
 
66001 - Other
 
66001 - Other
 
66001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
4140 Steel
Dimensions and Weight
Overall Length
1.1" (2.8 cm)
Descriptions
Description
2-IN-1 IMPACT SOCKET, 12-POINT, 3/4 AND 9/16"
Extra Long Description
KLEIN 66001 2-in-1 Impact Socket, 1
Features
Single-ended impact socket with hands-free adjustment between 3/4-Inch and 9/16-Inch hex sizes. Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners.
Long Description
Single-ended impact socket with hands-free adjustment between 3/4-Inch and 9/16-Inch hex sizes. Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners.
Product Type
2-In-1 Impact Socket, 12-Point
Special Features
Hands-free Adjustment
Additional Information
Drive Size
1/2"
Media
Yes
Number Of Points
12
Overall Height
3.12" (7.9 cm)
Overall Width
1.1" (2.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66001
GTIN
00092644650468
UPC
00092644650468
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Rated
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Pole Hardware Installation and Removal
Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat