85073INS - Screwdriver Set, 1000V Insulated, 3PC

Klein Tools

  • $29.74 (Each)
  • $29.74 (Each)

  • $178.44 (Per 6)

In-Stock: 3 available locally (Lawrence, KS) (change location)
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
85073INS
Manufacturer
Klein Tools
Manufacturer's Part Number
85073INS
Description
Screwdriver Set, 1000V Insulated, 3PC
This 3-Piece Made In The Usa Insulated Screwdriver Set Features Assorted Klein Tools' Screwdrivers. Each Is Individually Tested to Exceed The IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644329128 / 00092644329128
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.74 (Each)
Standard Packaging
$178.44 (Per 6)
Stock Availability
Lawrence
3 (Check another store)
Lenexa
4
All Stores
82
Resources
Images
 
 
85073INS - Small Image
 
85073INS - Large Image
 
85073INS - Large Image
 
85073INS - Large Image
 
85073INS - Large Image
 
85073INS - Large Image
 
85073INS - Large Image
 
85073INS - Large Image
 
85073INS - Video
360 Images
 
 
85073INS - 360 Image
Attachments
 
 
85073INS - Specification Sheet
Other Links
 
 
85073INS - Other
 
85073INS - Other
 
85073INS - Other
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
Steel, Plastic
Material, Color, and Finish
Handle Color
Black
Color Code
ORANGE
Handle Material
Rubber
Dimensions and Weight
Overall Length
8.32" (21.1 cm)
Descriptions
Description
SCREWDRIVER SET, 1000V INSULATED, 3PC
extra long description
KLEIN 85073INS Screwdriver Set, 100
Product Type
Screwdriver Set, 1000V Insul, 3 PC
Features
This 3-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' screwdrivers. Each is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.
Long Description
This 3-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' screwdrivers. Each is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Overall Width
1.24" (3.2 cm)
Number of Pieces
3
included
3 Screwdrivers: 4" (10 cm) Shanks in 1/4" (0.6 cm) Slotted, #2 Phillips and #1 Square Tips
Handle Length
4.31" (10.9 cm)
Shank Length
4" (10.2 cm)
Overall Height
8.32" (21.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85073INS
GTIN
00092644329128
UPC
092644329128
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated Screwdriver Set
Packaging
Weight
11.9 oz (337 g)
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ASTM F1505-16(2021)
Application
For Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat