93LDM100C - Compact Laser Distance Measure

Klein Tools

  • $50.72 (Each)
  • $50.72 (Each)

  • $304.32 (Per 6)

In-Stock: 3 available locally (Odessa, TX) ( change location)
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
93LDM100C
Manufacturer
Klein Tools
Manufacturer's Part Number
93LDM100C
Description
Compact Laser Distance Measure
Klein Tools Compact Laser Distance Measure Provides Fast and Accurate Measurements Up to 100 Feet (30.5 M) With 1/8-Inch (0.3 CM) Accuracy and An Accuracy Of 1/16-Inch (0.2 CM) For The First 30 Feet. This Compact Design Fits In A Safety Vest or Shirt Pocket to Easily Carry Around A Jobsite. The Unit Automatically Saves The Last Two Measurements On The LCD Display Screen to Quickly Compare Past Measurements.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111613 - Distance meters
UPC/GTIN
092644930065 / 00092644930065
Weight per unit
0.1875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.72 (Each)
Standard Packaging
$304.32 (Per 6)
Stock Availability
Odessa
3 (Check another store)
All Stores
12
Resources
Images
 
 
93LDM100C - Small Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Video
360 Images
 
 
93LDM100C - 360 Image
Attachments
 
 
93LDM100C - Specification Sheet
Other Links
 
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS; Silicone Rubber
Dimensions and Weight
Overall Length
1.3" (3.3 cm)
Descriptions
Product Type
Compact Laser Distance Measure
Features
Klein Tools Compact Laser Distance Measure provides fast and accurate measurements up to 100 feet (30.5 m) with 1/8-Inch (0.3 cm) accuracy and an accuracy of 1/16-Inch (0.2 cm) for the first 30 feet. This compact design fits in a safety vest or shirt pocket to easily carry around a jobsite. The unit automatically saves the last two measurements on the LCD display screen to quickly compare past measurements.
extra long description
KLEIN 93LDM100C Compact Laser Dista
Description
COMPACT LASER DISTANCE MEASURE
Long Description
Klein Tools Compact Laser Distance Measure provides fast and accurate measurements up to 100 feet (30.5 m) with 1/8-Inch (0.3 cm) accuracy and an accuracy of 1/16-Inch (0.2 cm) for the first 30 feet. This compact design fits in a safety vest or shirt pocket to easily carry around a jobsite. The unit automatically saves the last two measurements on the LCD display screen to quickly compare past measurements.
Special Features
Reverse Contrast LCD Display; Auto-Off
Additional Information
media
Yes
Accuracy
+/- 1/16" up to 33' (+/-0.2 cm to 10 m); +/- 1/8" up to 100' (+/-0.3 cm to 30 m)
Overall Width
1.1" (2.8 cm)
Range
2" to 100' (5.1 cm to 30.5 m)
Overall Height
4.7" (11.9 cm)
included
Laser Distance Measure, 2 x AAA Batteries, Manual
display
Reverse Contrast LCD Display
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LDM100C
GTIN
00092644930065
UPC
092644930065
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Laser Reflection
Packaging
Weight
2.3 oz (65 g)
Weight per each
0.1875
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IP54
Application
Measures Length
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Odessa Area

Location Stock Available
Odessa
3 View Store
Pecos
1 View Store

Distribution Centers

Location Stock Available
Lubbock
2 View Store
Tyler
4 View Store

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available
Stafford
1 View Store
These alternate items can be purchased instead of 93LDM100C.
Jump To:

Similar Items

Similar items are close alternatives to 93LDM100C, though they may not be 100% alike.

Laser Distance Measurer, ±1/16 In (1.6 MM) Accuracy, Battery Powered, 4.5 In Hei...
  • MFR Part #: 93LDM65
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
93LDM65 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat