D20009NEGLW - High-Visibility Side-Cutting Pliers High-Leverage

Klein Tools

  • $55.30 (Each)
  • $55.30 (Each)

  • $221.20 (Per 4)
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
D20009NEGLW
Manufacturer
Klein Tools
Manufacturer's Part Number
D20009NEGLW
Description
High-Visibility Side-Cutting Pliers High-Leverage
Cutting Plier, 0.781 In (Knife);19.8 MM (Knife) Blade Length, Forged Steel Blade Material, Glow In The Dark Color, 1-3/8 In;34.9 MM Cutting Capacity, Black Oxide;Plastic-Dipped (Handle);Polished Finish, Plastic Handle Material, 1.594 In;40.5 MM Jaw Length, 1.25 In;31.8 MM Jaw Width, Made In Usa, 238.1 MM;9.3/8 In Overall Length, Cross-Hatched Knurl;High-Leverage Design Special Features, 0.5 KG;1.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644380037 / 00092644380037
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.30 (Each)
Standard Packaging
$221.20 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
139
Resources
Images
 
 
D20009NEGLW - Small Image
 
D20009NEGLW - Small Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Video
Other Links
 
 
D20009NEGLW - Other
 
D20009NEGLW - Other
Specifications Sheets
 
 
D20009NEGLW - Specification Sheet
Attachments
 
 
D20009NEGLW - Specification Sheet
360 Images
 
 
D20009NEGLW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 139

Location search:

* All prices subject to change.

Begin Live Chat