D2139ST - High-Leverage Ironworker'S Pliers

Klein Tools

  • $52.11 (Each)
  • $52.11 (Each)

  • $312.66 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139ST
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9ST
Description
High-Leverage Ironworker'S Pliers
These Klein Tools High-Leverage Ironworker'S Pliers Have Induction Hardened Side-Cutting Knives For Improved Durability and A Longer Lifespan. They Have Heavy Duty Knurled Jaws and A Spring-Loaded Self-Opening On Hot-Riveted Joint For Smooth, Easy, and Powerful Action. The High-Leverage Design With Handform Handles and The Rivet Being Closer to The Cutting Edge Allows For 46 Percent More Cutting and Gripping Power.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644703126 / 00092644703126
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.11 (Each)
Standard Packaging
$312.66 (Per 6)
Stock Availability
Plainview
0 (Find nearest stock)
Lubbock
0
All Stores
2
Resources
Images
 
 
D2139ST - Small Image
 
D2139ST - Large Image
 
D2139ST - Large Image
 
D2139ST - Large Image
 
D2139ST - Large Image
 
D2139ST - Large Image
 
D2139ST - Large Image
 
D2139ST - Video
Attachments
 
 
D2139ST - Specification Sheet
Other Links
 
 
D2139ST - Other
 
D2139ST - Other
 
D2139ST - Other
360 Images
 
 
D2139ST - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Description
HIGH-LEVERAGE IRONWORKER'S PLIERS
Extra Long Description
KLEIN D213-9ST High Leverage Ironwo
Features
These Klein Tools High-Leverage Ironworker's Pliers have induction hardened side-cutting knives for improved durability and a longer lifespan. They have heavy duty knurled jaws and a spring-loaded self-opening on hot-riveted joint for smooth, easy, and powerful action. The high-leverage design with handform handles and the rivet being closer to the cutting edge allows for 46 percent more cutting and gripping power.
Long Description
These Klein Tools High-Leverage Ironworker's Pliers have induction hardened side-cutting knives for improved durability and a longer lifespan. They have heavy duty knurled jaws and a spring-loaded self-opening on hot-riveted joint for smooth, easy, and powerful action. The high-leverage design with handform handles and the rivet being closer to the cutting edge allows for 46 percent more cutting and gripping power.
Product Type
High Leverage Ironworker'S Pliers
Special Features
Spring Loaded
Additional Information
Handle Length
5.41" (13.7 cm)
Jaw Length
1.91" (4.9 cm)
Jaw Thickness
0.62" (1.6 cm)
Jaw Width
1.24" (3.1 cm)
Knife Length
0.781" (2 cm)
Media
Yes
Overall Width
2.06" (5.2 cm)
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9ST
GTIN
00092644703126
UPC
092644703126
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ironworker's Pliers
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Used for Rebar, High Leverage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Stockton
1 View Store

M-Z

Location Stock Available
Pecos
1 View Store

* All prices subject to change.

Begin Live Chat