D2346C - Idc Connector Crimping Pliers - Spring-Loaded

Klein Tools

  • $47.30 (Each)
  • $47.30 (Each)

  • $283.80 (Per 6)
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
D2346C
Manufacturer
Klein Tools
Manufacturer's Part Number
D234-6C
Description
Idc Connector Crimping Pliers - Spring-Loaded
Idc Connector Crimping Pliers - Spring-Loaded
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/GTIN
092644742026 / 00092644742026
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.30 (Each)
Standard Packaging
$283.80 (Per 6)
Resources
Images
 
 
D2346C - Small Image
 
D2346C - Large Image
 
D2346C - Video
Attachments
 
 
D2346C - Specification Sheet
Other Links
 
 
D2346C - Other
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
Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
5.86" (14.9 cm)
Descriptions
Long Description
IDC CONNECTOR CRIMPING PLIERS - SPRING-LOADED
Special Features
Spring-Loaded
similar brands
kleins
Product Type
Idc Connector Crimping Pliers
extra long description
KLEIN D234-6C IDC Connector Crimpin
Features
These Klein Tools Connector Crimping Pliers are designed to crimp and seat UG, UR and UY connectors. They have a hot-riveted spring assited joint for smooth, self opening action. And they have induction hardened side cutting knives and curved handles for improved performance and durability.
Description
IDC CONNECTOR CRIMPING PLIERS - SPRING-LOADED
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
jaw thickness
0.375" (1 cm)
knife length
0.6" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Overall Width
1 (2.5 cm)Style_NameStandardTether CapableNoTypeIronworker's PliersWeight0.7 oz (308 g) AD6.027720201102C09264472049900092644720499D248-9STT27112114Brand NameKlein ToolsApplicationSoft Annealed Rebar Tie WireCut StyleStandardCutting KnivesStandardHandle ColorRedHandle FinishPlastic DippedHandle Length6.125 (15.6 cm)
Jaw Length
1.085" (2.8 cm)
Overall Height
2 (5.1 cm)Overall Length9.188 (23.3 cm)
Handle Length
2.5" (6.4 cm)
tether capable
No
media
Yes
Manufacturer Information
Manufacturers Part Number
D234-6C
Brand
Klein Tools
GTIN
00092644742026
UPC
092644742026
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Connector Crimping
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Scotchlok UG, UR and UY connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat