D2755 - Diagonal Pliers Flush Cutter Lightweight 5"

Klein Tools

  • $14.79 (Each)
  • $14.79 (Each)

  • $88.74 (Per 6)
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
D2755
Manufacturer
Klein Tools
Manufacturer's Part Number
D275-5
Description
Diagonal Pliers Flush Cutter Lightweight 5"
The Precision Flush Cutter Offers Added Comfort For Cutting Applications That Demand Precision and Control. Improved Knife Design On These Pliers Snips Soft Wire Up to 16 Awg For A Flat, Flush Cut. The Ultra Slim Profile Increases Access In Confined Areas. Grips Designed For Greater Control While The Steel Return Spring Adds Comfort When Making Repetitive Cuts. The Blades Are Heat Treated For Long Life. This Is Your Go-to Tool When You Want Precision and Control When Cutting Small Wire, Zip Ties and Other
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720802 / 00092644720802
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.79 (Each)
Standard Packaging
$88.74 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
23
Resources
Other Links
 
 
D2755 - Other
 
D2755 - Other
 
D2755 - Other
 
D2755 - Other
Images
 
 
D2755 - Small Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
 
D2755 - Large Image
Brochures
 
 
D2755 - Brochure
Attachments
 
 
D2755 - Specification Sheet
360 Images
 
 
D2755 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:
These alternate items can be purchased instead of D2755.
Jump To:

Cross Referenced

These items are similar to D2755 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-077 Eclipse n/a
D275-5 Klein Tools 00092644720802

* All prices subject to change.

Begin Live Chat