D50510 - Classic Klaw Pump Pliers, 10"

Klein Tools

  • $21.61 (Each)
  • $21.61 (Each)

  • $129.66 (Per 6)

In-Stock: 1 available locally (Prescott Valley, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D50510
Manufacturer
Klein Tools
Manufacturer's Part Number
D50510
Description
Classic Klaw Pump Pliers, 10"
Klein Klaw™ Pump Pliers Feature A Unique Curved Jaw That Provides Multiple Points Of Contact For Maximum Torque and Grip. The Gripping Surface Of The Jaw Is Also Lined With Especially Hardened Teeth That Reduce Wear and Provide Positive Grip. Durable Construction Makes These Classic Style Pump Pliers Tough Enough to Handle The Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644730313 / 00092644730313
Weight per unit
0.812 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.61 (Each)
Standard Packaging
$129.66 (Per 6)
Stock Availability
Prescott Valley
1 (Check another store)
Phoenix
0
All Stores
15
Resources
Images
 
 
D50510 - Small Image
 
D50510 - Large Image
 
D50510 - Large Image
 
D50510 - Large Image
 
D50510 - Large Image
 
D50510 - Large Image
 
D50510 - Large Image
 
D50510 - Large Image
Attachments
 
 
D50510 - Specification Sheet
Other Links
 
 
D50510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHROME VANADIUM STEEL
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Yellow
Dimensions and Weight
Overall Length
9.72" (24.7 cm)
Descriptions
Long Description
Klein Klaw™ Pump Pliers feature a unique curved jaw that provides multiple points of contact for maximum torque and grip. The gripping surface of the jaw is also lined with especially hardened teeth that reduce wear and provide positive grip. Durable construction makes these Classic style pump pliers tough enough to handle the job.
Special Features
V-Jaw
Product Type
Classic Klaw™ Pump Pliers, 10-Inch
extra long description
KLEIN D50510 Classic Klaw™ Pump Pli
Description
CLASSIC KLAW PUMP PLIERS, 10"
Additional Information
Jaw Width
0.3" (0.8 cm)
Overall Width
0.55" (1.4 cm)
Jaw Length
1.25" (3.2 cm)
Overall Height
2" (5.1 cm)
Handle Length
4.75" (12 cm)
tether capable
No
Handle Type
Plastic Dipped
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D50510
GTIN
00092644730313
UPC
092644730313
Taxonomies, Classifications, and Categories
Type
Plier
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
13 oz (367 g)
Weight per each
0.812
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available
Lenexa
1 View Store
West Wichita
1 View Store

A-L

Location Stock Available
Fort Stockton
1 View Store

* All prices subject to change.

Begin Live Chat