K11095 - Klein-Kurve Wire Stripper/Cutter, 8-20 Awg

Klein Tools

  • $26.58 (Each)
  • $26.58 (Each)

  • $159.48 (Per 6)

In-Stock: 2 available locally (Hobbs, NM) (change location)
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
K11095
Manufacturer
Klein Tools
Manufacturer's Part Number
K11095
Description
Klein-Kurve Wire Stripper/Cutter, 8-20 Awg
This Wire Stripper/Cutter Features Six Stripping Holes and A Shear-Cutting Knife to Handle 8-18 Awg Solid and 10-20 Awg Stranded Wire, Plus Shearing Holes For 6-32 and 8-32 Bolts. Longer Hand Grip Coverage Provides A More Comfortable Grip While The Updated Lock Tucks Nicely Out Of The Way. The Narrow Head Design Allows This Tool to Easily Get Into Tight Places.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644340475 / 00092644340475
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.58 (Each)
Standard Packaging
$159.48 (Per 6)
Stock Availability
Hobbs
2 (Check another store)
Odessa
14
All Stores
209
Resources
Images
 
 
K11095 - Small Image
 
K11095 - Large Image
 
K11095 - Large Image
 
K11095 - Large Image
 
K11095 - Large Image
 
K11095 - Video
360 Images
 
 
K11095 - 360 Image
Attachments
 
 
K11095 - Specification Sheet
Other Links
 
 
K11095 - Other
 
K11095 - Other
 
K11095 - Other
 
K11095 - Other
 
K11095 - Other
 
K11095 - Other
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
Steel
Material, Color, and Finish
Handle Color
Blue/White
Dimensions and Weight
Overall Length
7.25
Descriptions
Description
KLEIN-KURVE WIRE STRIPPER/CUTTER, 8-20 AWG
Product Type
Wire Stripper / Cutter, 8-20 Awg
extra long description
KLEIN K11095 Wire Stripper / Cutter
Features
This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places.
Long Description
This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places.
Special Features
Integrated Lock
Additional Information
media
Yes
Overall Height
0.61" (1.5 cm)
Overall Width
2.33" (6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K11095
GTIN
00092644340475
UPC
092644340475
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper/Cutter
Packaging
Weight
0.4 lb (0.2 kg)
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Cuts and Strips Wires
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 209

Location search:
These alternate items can be purchased instead of K11095.
Jump To:

Similar Items

Similar items are close alternatives to K11095, though they may not be 100% alike.

Wire Stripper/Cutter With Closing Lock, Steel, Blue or White Handle Color, Doubl...
  • Our Part #: 11054
  • Hobbs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 11054
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($146.22) ·
11054 - Klein Tools

Hobbs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.37

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat