MM400 - KLE

MM400 - Digital Multimeter, Auto-Ranging, 600V

Klein Tools

  • $59.99 (for 1 Each)
  • $59.99 (1 Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MM400
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    MM400
    Description
    Digital Multimeter, Auto-Ranging, 600V
    Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, 1 to 50 KHZ, Cat Iii Safety Category Level, 8.1 Oz
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power & Test Equipment - Test Equipment - Multimeters  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113630 - Multimeters
    UPC/GTIN
    092644690211 / 00092644690211
    Weight per unit
    0.95 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $59.99 (1 Each)
    Carton
    $59.99 (1 Each)
    Stock Availability
    Nacogdoches
    1 Each (Check another store)
    All Stores
    68 Each
    Resources
    Installation Sheets
     
     
    MM400 - Installation Sheet
     
    MM400 - Installation Sheet
    Images
     
     
    MM400 - Small Image
     
    MM400 - Large Image
     
    MM400 - 360 Image
    Attachments
     
     
    MM400 - Specification Sheet
    Other Links
     
     
    MM400 - Other
     
    MM400 - Other
    Specifications Sheets
     
     
    MM400 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    CAT III 600V
    Dimensions and Weight
    Length
    6.04 in;153.4 mm
    Width
    3.07 in;78 mm
    Height
    1.78 in;45.2 mm
    Descriptions
    Description
    DIGITAL MULTIMETER, AUTO-RANGING, 600V
    Product Type
    Digital Multimeter Auto-Range 600V
    Digital Multimeter
    Long Description
    Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, 1 to 50 KHz, CAT III Safety Category Level, 8.1 oz
    Features
    Klein Tools MM400 is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-s
    Short Description
    Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging
    Special Features
    Function Selector Switch;Test Lead Input Jacks
    Built to withstand a 3.3' (1 m) drop and withstand daily wear and tear on the job site
    Additional Information
    Multimeter Type
    Digital
    Function Measured
    AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating
    Current Measurement
    10 A
    Voltage Measurement
    600 V
    Capacitance
    200 F
    Resistance
    40 M
    Temperature Measurement
    0 to 1000 °F;-18 to 538 °C
    Current Accuracy
    ±3% +5 (AC Current);±3% +5 (DC Current)
    Voltage Accuracy
    ±2.0% +5 (V AC);±1.5% +3 (V DC)
    Resistance Measurement Accura
    ±2.0% +10
    Capacitance Measurement Accur
    ±5.0% +5
    Temperature Measurement Accur
    ±(3.0% +9°F);±(3.0% +5°C)
    Current Measurement Resolutio
    10 A
    Voltage Measurement Resolutio
    1 V
    Resistance Measurement Resolu
    10 K
    Capacitance Measurement Resol
    0.1 F
    Temperature Measurement Resol
    1°C;1°F
    Display Type
    LCD
    Battery Type
    2 x AAA Alkaline
    Safety Category Level
    CAT III
    ac voltage
    (1) 20 AMPERE RECEPTACLE
    ac current
    10A A
    dc current
    10A A
    capacitance test
    200µF
    display
    Digital
    ac microamps
    Yes Yes/No
    ac milliamps
    Yes Yes/No
    audible continuity
    Yes Yes/No
    auto ranging
    Yes Yes/No
    auto-power off
    Yes Yes/No
    backlight
    Yes Yes/No
    diode test
    Yes Yes/No
    Manufacturer Information
    Manufacturers Part Number
    MM400
    Brand
    KLEIN TOOLS
    Klein Tools
    GTIN
    00092644690211
    UPC
    092644690211
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Packaging
    Weight
    8.1 oz;230 g
    Weight per each
    0.95
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    1 to 50 KHz
    Application
    Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 MO resistance
    Enclosure
    Plastic
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    2 Abilene
    View Store
    3 Amarillo
    View Store
    1 Atlanta
    View Store
    2 Baton Rouge
    View Store
    4 Deer Park
    View Store
    2 DFW RDC
    View Store
    4 Houston RDC
    View Store
    3 Lubbock
    View Store
    1 Odessa
    View Store
    4 Oklahoma City
    View Store
    3 San Antonio RDC
    View Store
    2 Tulsa
    View Store
    2 Tyler

    A-L

    Location Stock Available
    View Store
    1 Arlington Branch
    View Store
    1 Brownwood
    View Store
    2 Clinton
    View Store
    1 Dumas
    View Store
    1 Gainesville
    View Store
    1 Hobbs
    View Store
    2 Houston
    View Store
    2 Kilgore
    View Store
    2 Killeen
    View Store
    1 Lawton

    M-Z

    Location Stock Available
    View Store
    1 N. San Antonio
    View Store
    1 New Braunfels
    View Store
    2 New Orleans
    View Store
    5 Newnan
    View Store
    1 Paris
    View Store
    1 Pecos
    View Store
    1 Pleasanton
    View Store
    2 Rome
    View Store
    1 Stephenville
    View Store
    1 Sulphur
    View Store
    2 Sulphur Springs
    View Store
    1 Temple
    View Store
    1 Waco


  • Substitutes

    Depending upon local availability any of the items listed below may be substituted for MM400.
    Listed in-stock quantities may include any combination of the items below.
    We do not guarantee that a specific part number will be in stock. If you cannot accept a substitute please make a note in your order.

    • MM200 - Digital Multimeter, Auto-Ranging, 600V - Klein Tools

      MM200 - Klein Tools

      Auto Ranging Multimeter, Digital; Parameter Measured Ac/DC Current, Ac/DC Voltage, Resistance, Micro Amps, Capacitance, Temperature, Frequency/Duty Cycle, Diode Test, Continuity; Backlight Display Display; Ac Voltage Range 600 V; DC Voltage Range 600 V

      • MFR Part #: MM200
      • Nacogdoches Availability: 1 Each
      • Total Availability: 68 Each
      • Manufacturer: Klein Tools
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($59.99) ·

      Book Price
      $59.99
      Per Each

    Similar Items

    Listed below you'll find similar and potential substitutes for MM400.
    • MM500 - Auto-Ranging Multimeter - Klein Tools
      View Larger

      MM500 - Klein Tools

      Auto Ranging Multimeter, Digital Type; 2.75 Inch Width X 1.75 Inch Depth X 5.75 Inch Height Size; +/- 0.5 Percent DC Voltage Accuracy; LCD Display Type; Ul (Canada and Us) Approval; (2) AAA Battery Type; Test Lead, Battery Inclusion

      • MFR Part #: MM500
      • Nacogdoches Availability: 0 Each
      • Total Availability: 34 Each
      • Manufacturer: Klein Tools
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($44.96) ·

      Book Price
      $44.96
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MM400

    Type in the slang term you'd like to suggest.

* All prices subject to change.