NCVT1SEN - Non-Contact Voltage Tester Pen, 50 to 1000 Volts

Klein Tools

  • $20.11 (Each)
  • $20.11 (Each)

  • $241.32 (Per 12)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT1SEN
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT-1SEN
Description
Non-Contact Voltage Tester Pen, 50 to 1000 Volts
Klein NCVT-1SEN Non-Contact Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644690013 / 00092644690013
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.11 (Each)
Standard Packaging
$241.32 (Per 12)
Stock Availability
Paris
0
Tyler
0
All Stores
0
Resources
Images
 
 
NCVT1SEN - Small Image
 
NCVT1SEN - Large Image
Specifications Sheets
 
 
NCVT1SEN - Specification Sheet
Attachments
 
 
NCVT1SEN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NON-CONTACT VOLTAGE TESTER PEN, 50 TO 1000 VOLTS
Long Description
KLEIN NCVT-1SEN Non-Contact Voltage
Product Type
Non-Contact Voltage Tester 50-1000V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT-1SEN
GTIN
00092644690013
UPC
092644690013
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat