VDV110295 - KLE

VDV110295 - Combination Radial Stripper

Klein Tools

  • $21.00 (for 1 Each)
  • $21.00 (1 Each)
  • $63.00 (3 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VDV110295
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    VDV110-295
    Description
    Combination Radial Stripper
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Installation Tools & Supplies - Wire & Cable Strippers  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111510 - Stripping tools
    UPC/GTIN
    092644690983 / 00092644690983
    Weight per unit
    0.22 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $21.00 (1 Each)
    Standard Packaging
    $63.00 (3 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    VDV110295 - Small Image
     
    VDV110295 - Large Image
     
    VDV110295 - Large Image
     
    VDV110295 - Large Image
    Attachments
     
     
    VDV110295 - Specification Sheet
    Other Links
     
     
    VDV110295 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Yellow/Blue
    Handle Color
    YELLOW/BLUE
    Dimensions and Weight
    Overall Length
    5.25" (133.4 mm)
    Descriptions
    Description
    COMBINATION RADIAL STRIPPER
    Product Type
    Combination Radial Stripper
    Additional Information
    Cable Size
    RG59, RG6/RG6Q; CAT3, CAT5/5e, CAT6/6A
    Cable Type
    Twisted Pair and Coaxial
    Manufacturer Information
    Manufacturers Part Number
    VDV110-295
    Brand
    KLEIN TOOLS
    GTIN
    00092644690983
    UPC
    092644690983
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    Radial Stripper
    Packaging
    Weight
    1.5 oz (43 g)
    Weight per each
    0.22
    Carton
    1
    Package
    3
    Uses, Certifications, and Standards
    Application
    Strip and Cut RG59, RG6/RG6Q; CAT3, CAT5/5e, CAT6/6A
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VDV110295

    Type in the slang term you'd like to suggest.

* All prices subject to change.