VDV826605 - Ur Idc Connectors Ur 19-26 Awg

Klein Tools

  • $10.14 (Per Package)
  • $10.14 (Per Package)

  • $60.84 (Per 6 Packages)

In-Stock: 6 available locally (Lafayette, LA) (change location)

QTY:
Packages
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826605
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-605
Description
Ur Idc Connectors Ur 19-26 Awg
Klein'S Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Erosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - SHLD Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581410 / 00092644581410
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
Package
Unit
$10.14 (Per Package)
Standard Packaging
$60.84 (Per 6 Packages)
Stock Availability
Lafayette
6 Packages (Check another store)
Alexandria
193 Packages
All Stores
1,309 Packages
Resources
Images
 
 
VDV826605 - Small Image
 
VDV826605 - Large Image
 
VDV826605 - Video
Attachments
 
 
VDV826605 - Specification Sheet
Other Links
 
 
VDV826605 - Other
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
UR IDC CONNECTORS UR 19-26 AWG
Product Type
Ur Idc Connector Ur 19-26 Awg
extra long description
KLEIN VDV826-605 UR IDC Connector U
Features
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent erosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time.
Long Description
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent erosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time.
Additional Information
media
Yes
Cable Type
19-26 AWG
package quantity
25
Connector Type
UR
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-605
GTIN
00092644581410
UPC
092644581410
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
1.6 oz (45 g)
Weight per package
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,309 Packages

Location search:

* All prices subject to change.

Begin Live Chat