L14.5T848G8CSJDX - 14.5W Led T8 48" 3K/35/4K/5K/65K SGL/DBL End-Glass

Keystone

  • $10.10 (Each)
  • $10.10 (Each)

  • $252.50 (Per 25)

In-Stock: 41 available locally (Doraville, GA) (change location)
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
L14.5T848G8CSJDX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14.5T8-48G-8CSJ-DX2
Description
14.5W Led T8 48" 3K/35/4K/5K/65K SGL/DBL End-Glass
14.5W Led T8 Tube, 1800 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654154596 / 0843654154596 / 00843654154596
Weight per unit
0.0272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.10 (Each)
Standard Packaging
$252.50 (Per 25)
Stock Availability
Doraville
41 (Check another store)
Atlanta
784
All Stores
6,589
Resources
Attachments
 
 
L14.5T848G8CSJDX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
housing color
N/A
color temperature
Switchable: 3/3.5/4/5K
Descriptions
Long Description
14.5W LED T8 Tube, 1800 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Construction
N/A
Description
14.5W LED T8 48" 3K/35/4K/5K/65K SGL/DBL END-GLASS
extra long description
Key KT-LED14.5T8-48G-8CSJ-DX2 14.5W
Product Type
14.5W Led T8 Tube, 1800 Lumen, Glass Construction, 4FT, Colo
Additional Information
Nominal Length
48 in
Input Voltage
120-277V
lumens
1800
beam angle
220 Deg
ip rating
Ip20
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED14.5T8-48G-8CSJ-DX2
Brand
Keystone
GTIN
00843654154596
UPC
843654154596
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0272
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L14.5T848G8CSJDX.
Jump To:

Similar Items

Similar items are close alternatives to L14.5T848G8CSJDX, though they may not be 100% alike.

15W Led T8 Tube, 2200 Lumen, Glass Construction, 4FT, Color Select 3000/3500/400...
  • Our Part #: L15T848G8CSJDX2
  • Doraville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48G-8CSJ-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($293.25) ·
L15T848G8CSJDX2 - Keystone Technologies

Doraville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat