LED11RD6C9CSFDIM - 6" 11W Led Retro Gimble 27K/3K/35K/4K/5K 120V

Keystone

  • $24.18 (Each)
  • $24.18 (Each)

  • $96.72 (Per 4)

In-Stock: 8 available locally (Prescott Valley, AZ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11RD6C9CSFDIM
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11RD-6C-9CSF-DIM-G
Description
6" 11W Led Retro Gimble 27K/3K/35K/4K/5K 120V
Key KT-LED11RD-6C-9CSF-Dim-G 6IN Ci
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/EAN/GTIN
843654137483 / 0843654137483 / 00843654137483
Weight per unit
0.2482 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.18 (Each)
Standard Packaging
$96.72 (Per 4)
Stock Availability
Prescott Valley
8 (Check another store)
Phoenix
0
All Stores
46
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED11RD6C9CSFDIM - Small Image
 
LED11RD6C9CSFDIM - Large Image
Attachments
 
 
LED11RD6C9CSFDIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
11
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>90 Deg
Color Temperature
N/A
Housing Color
White
Descriptions
Construction
N/A
Description
6" 11W LED RETRO GIMBLE 27K/3K/35K/4K/5K 120V
Long Description
Key KT-LED11RD-6C-9CSF-DIM-G 6in Ci
Product Type
6IN Circular Led Residential Retrofit Gimbal Feat. Color Sel
Additional Information
Beam Angle
95
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1150
Nominal Length
N/A
Nominal Size
6 in Circular
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11RD-6C-9CSF-DIM-G
GTIN
00843654137483
UPC
843654137483
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2482
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Phoenix Area

Location Stock Available
Avondale
3 View Store
Prescott Valley
8 View Store

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available
Durant
8 View Store

M-Z

Location Stock Available
New Orleans
26 View Store

* All prices subject to change.

Begin Live Chat