LED15T848GC850DX - ***Please Use Catalog L15T848GC850DX2G***

Keystone

  • $10.87 (Each)
  • $10.87 (Each)

In-Stock: 102 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T848GC850DX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-850-DX2-CP
Description
***Please Use Catalog L15T848GC850DX2G***
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 5000K, Direct Drive, Single or Double Ended
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949016343 / 0890949016343 / 00890949016343
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.87 (Each)
Stock Availability
Borger
0 (Find nearest stock)
Amarillo
0
All Stores
102
Resources
Images
 
 
LED15T848GC850DX - Small Image
 
LED15T848GC850DX - Large Image
Attachments
 
 
LED15T848GC850DX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Description
***PLEASE USE CATALOG L15T848GC850DX2G***
Product Type
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input,
extra long description
Key KT-LED15T8-48GC-850-DX2-CP 15W
Long Description
15W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 4, 5000K, DIRECT DRIVE, SINGLE OR DOUBLE ENDED
Additional Information
Input Voltage
120-277V
lumens
1950
beam angle
240
Nominal Length
48 in
Warranty
5
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED15T8-48GC-850-DX2-CP
Brand
Keystone
GTIN
00890949016343
UPC
890949016343
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 102

Location search:

Greater Amarillo Area

Location Stock Available

A-L

Location Stock Available
Cabot
25 View Store

* All prices subject to change.

Begin Live Chat