LED6A190827 - 6W Led A19 27K Dim 450LM 80cri

Keystone

  • $2.17 (Each)
  • $2.17 (Each)

  • $130.20 (Per 60)

In-Stock: 14 available locally (Newnan, GA) ( change location)
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
LED6A190827
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6A19-O-827 /G2
Description
6W Led A19 27K Dim 450LM 80cri
Key KT-LED6A19-O-827 /G2 A19 Omni-D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130149 / 0843654130149 / 00843654130149
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Standard Packaging
$130.20 (Per 60)
Stock Availability
Newnan
14 (Check another store)
Atlanta
0
All Stores
60
Resources
Attachments
 
 
LED6A190827 - Specification Sheet
Images
 
 
LED6A190827 - Small Image
 
LED6A190827 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
5.7
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
2700
Housing Color
N/A
Descriptions
Description
6W LED A19 27K DIM 450LM 80CRI
Long Description
Key KT-LED6A19-O-827 /G2 A19 Omni-D
Product Type
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base,
Additional Information
Beam Angle
230
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
460
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED6A19-O-827 /G2
GTIN
00843654130149
UPC
843654130149
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.176
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Atlanta Area

Location Stock Available
Newnan
14 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
11 View Store

A-L

Location Stock Available
Harlingen
25 View Store
Kerrville
5 View Store

M-Z

Location Stock Available
Plano
2 View Store
Uvalde
3 View Store
These alternate items can be purchased instead of LED6A190827.
Jump To:

Similar Items

Similar items are close alternatives to LED6A190827, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat