217.250P - 1/4A 250V Fa Ceramic Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
217.250P
Manufacturer
Littelfuse
Manufacturer's Part Number
217.250P
Description
1/4A 250V Fa Ceramic Fuse
Fast-Acting 5X20 Glass Body .250A. 5X20MM Fast-Acting Ceramic Body Cartridge Fuse Designed to IEC Specification. Features: Designed to International (IEC ) Standards For Use Globally. Meets The IEC 60127-2, Sheet 1 Specification For Fast-Acting Fuses. Available In Cartridge and Axial Lead Form Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458902891 / 00079458902891
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
217.250P - Large Image
 
217.250P - Small Image
Brochures
 
 
217.250P - Brochure
Tech Bulletins
 
 
217.250P - Tech Bulletin
Other Links
 
 
217.250P - Other
Attachments
 
 
217.250P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400
Descriptions
Description
1/4A 250V FA CERAMIC FUSE
Product Type
Fast-Acting 5X20 Glass Body .250a
extra long description
L-FSE 217.250P FAST-ACTING 5X20 GLA
Long Description
FAST-ACTING 5X20 GLASS BODY .250A. 5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally. Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses. Available in cartridge and axial lead form RoHS compliant and lead-free.
Special Features
Indication
Manufacturer Information
Manufacturers Part Number
217.250P
Brand
Littelfuse
sub brand
POWR-GARD
GTIN
00079458902891
UPC
079458902891
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
VFastActng
Packaging
Weight per each
0.001
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Forklift
standard
UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat