We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
312.500 - L-F

Also in stock

AGC.5 - 1/2A 250V 1/4X1-1/4 Non-Rohs Fa Glass Fuse - Bussmann Fuses
$1.75Per Each

Bussmann Fuses
1/2A 250V 1/4X1-1/4 Non-Rohs Fa Glass Fuse


View or Compare

312.500 - 1/2A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    312.500
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    312.500P
    Description
    1/2A 250V 1/4X1-1/4 Fa Glass Fuse
    Glass Tube Type; 1.25 Inch; Ul, Csa, Ce Approval; 250 Vac Voltage Rating; 0.25 Inch Diameter; 35 Ampere At 250 Vac, 10 Kiloampere At 125 Vac Interrupting Rating; 0.5 Ampere Current Rating; Cartridge Terminal Type; Fast Acting Characteristics; Littelfuse[R] Brand; 312 Model
    Slang Terms

    Suggest a New Term
    Categories
    Fuses & Fuse Accessories - Small Dimension Fuses  Mark as Incorrect
    Suggest a New Category
    Classification
    Glass Fuses (and Ceramic)
    UNSPSC
    39121600 - Circuit protection devices and accessories
    UPC/GTIN
    079458921823 / 00079458921823
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.04 (1 Each)
    Carton
    $5.20 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    13 Each
    Resources
    Images
     
     
    312.500 - Large Image
     
    312.500 - Small Image
     
    312.500 - Small Image
    Specifications Sheets
     
     
    312.500 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    250 VAC
    Interrupting Rating
    35 AMPERE AT 250 VAC, 10 KILOAMPERE AT 125 VAC
    Terminal Type
    CARTRIDGE
    Characteristics
    FAST ACTING
    Current Rating
    0.5 AMPERE
    Dimensions and Weight
    Diameter
    0.25 INCH
    Length
    1.25 INCH
    Descriptions
    Long Description
    GLASS TUBE TYPE; 1.25 INCH; UL, CSA, CE APPROVAL; 250 VAC VOLTAGE RATING; 0.25 INCH DIAMETER; 35 AMPERE AT 250 VAC, 10 KILOAMPERE AT 125 VAC INTERRUPTING RATING; 0.5 AMPERE CURRENT RATING; CARTRIDGE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; LITTELFUSE[R] BRAND; 312 MODEL
    FUSE, GLASS TUBE; FAST ACTING CHARACTERISTICS; 250 VAC VOLTAGE RATING; 0.5 AMPERE CURRENT RATING; INTERRUPTING RATING 35 AMPERE AT 250 VAC, 10 KILOAMPERE AT 125 VAC; CARTRIDGE TERMINAL; DIAMETER 0.25 INCH; LENGTH 1.25 INCH LENGTH; APPROVAL UL, CSA, CE
    Product Type
    Cartridge Fuse
    Description
    1/2A 250V 1/4X1-1/4 FA GLASS FUSE
    Commodity Description
    SMALL DIMENSION FUSES
    Manufacturer Information
    Model
    312
    Brand
    LITTELFUSE INC
    Littelfuse
    Manufacturers Part Number
    312.500P
    GTIN
    00079458921823
    UPC
    079458921823
    Taxonomies, Classifications, and Categories
    Type
    GLASS TUBE
    Category Description
    GLASS FUSES (and ceramic)
    Packaging
    Weight per each
    0.01
    Carton
    5
    Uses, Certifications, and Standards
    Approval
    UL, CSA, CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Little Rock 3

    A-L

    Location Stock Available
    Dumas 5

    M-Z

    Location Stock Available
    Searcy 5


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 312.500

    Type in the slang term you'd like to suggest.

* All prices subject to change.