We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
313004 - L-F

313004 - 4A 250V TD Glass Fuse

Littelfuse

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    313004
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    313004P
    Description
    4A 250V TD Glass Fuse
    Glass Tube Type; 1.25 Inch; Ul, Csa Approval; 250 Vac Voltage Rating; 0.25 Inch Diameter; 200 Ampere At 250 Vac, 10000 Ampere At 125 Vac Interrupting Rating; 4 Ampere Current Rating; Cartridge Terminal Type; Slo-Blo[R] Brand; 313P Model
    Slang Terms

    Suggest a New Term
    Categories
    Fuses & Fuse Accessories - Small Dimension Fuses  Mark as Incorrect
    Suggest a New Category
    Classification
    Glass Fuses (and Ceramic)
    UNSPSC
    39121606 - Cartridge fuses
    UPC/GTIN
    079458923056 / 00079458923056
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.42 (1 Each)
    Carton
    $17.10 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    11 Each
    Resources
    Specifications Sheets
     
     
    313004 - Specification Sheet
    Images
     
     
    313004 - Large Image
     
    313004 - Small Image
     
    313004 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Interrupting Rating
    200 AMPERE AT 250 VAC, 10000 AMPERE AT 125 VAC
    Voltage Rating
    250 VAC
    Current Rating
    4 AMPERE
    Terminal Type
    CARTRIDGE
    Dimensions and Weight
    Diameter
    0.25 INCH
    Length
    1.25 INCH
    Descriptions
    Long Description
    GLASS TUBE TYPE; 1.25 INCH; UL, CSA APPROVAL; 250 VAC VOLTAGE RATING; 0.25 INCH DIAMETER; 200 AMPERE AT 250 VAC, 10000 AMPERE AT 125 VAC INTERRUPTING RATING; 4 AMPERE CURRENT RATING; CARTRIDGE TERMINAL TYPE; SLO-BLO[R] BRAND; 313P MODEL
    FUSE, GLASS TUBE; 250 VAC VOLTAGE RATING; 4 AMPERE CURRENT RATING; INTERRUPTING RATING 200 AMPERE AT 250 VAC, 10000 AMPERE AT 125 VAC; CARTRIDGE TERMINAL; DIAMETER 0.25 INCH; LENGTH 1.25 INCH LENGTH; APPROVAL UL, CSA; 313P MODEL
    Product Type
    Cartridge Fuse
    Description
    4A 250V TD GLASS FUSE
    Commodity Description
    SMALL DIMENSION FUSES
    Manufacturer Information
    Model
    313P
    Brand
    Slo-Blo[R]
    Littelfuse
    Manufacturers Part Number
    313004P
    GTIN
    00079458923056
    UPC
    079458923056
    Taxonomies, Classifications, and Categories
    Type
    GLASS TUBE
    Category Description
    GLASS FUSES (and ceramic)
    Packaging
    Weight per each
    0.01
    Carton
    5
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    10 Sulphur Springs
    View Store
    1 Terrell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 313004

    Type in the slang term you'd like to suggest.

* All prices subject to change.