JTD35 - 35A 600V TD Dual Elem Class J Fuse

Littelfuse

  • $80.20 (Each)
  • $80.20 (Each)
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
JTD35
Manufacturer
Littelfuse
Manufacturer's Part Number
JTD035
Description
35A 600V TD Dual Elem Class J Fuse
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fuse Indication and Maximum Protection In A Compact Package. The Compact Class J Package Was Designed Specifically For Circuits Where Space Is At A Premium. The Current Limiting Time Delay JTD_Id Offers A Patented True Dual-Element Design That Is Ideal For Use In Circuits With High Inrush Currents. Superior Performance Characteristics Of JTD_Id Indicator Fuses Reduce Nuisance Fuse Opening and The Blown Fuse Indication Reduces Dow
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458202168 / 00079458202168
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.20 (Each)
Resources
Images
 
 
JTD35 - Large Image
 
JTD35 - Small Image
Attachments
 
 
JTD35 - Specification Sheet
Brochures
 
 
JTD35 - Brochure
Tech Bulletins
 
 
JTD35 - Tech Bulletin
Other Links
 
 
JTD35 - Other
 
JTD35 - Other
 
JTD35 - Other
 
JTD35 - Other
 
JTD35 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
35
Descriptions
Description
35A 600V TD DUAL ELEM CLASS J FUSE
Product Type
Fus 600V T/D Class J 35a
extra long description
L-FSE JTD035 FUS 600V T/D CLASS J 3
Long Description
The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces dow
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
JTD035
Brand
Littelfuse
sub brand
POWR-GARD JTD Series
GTIN
00079458202168
UPC
079458202168
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS J
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Motor Control Centers
standard
Standard 248-8 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat