KLPC600 - 600V Class L Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLPC600
Manufacturer
Littelfuse
Manufacturer's Part Number
KLPC600
Description
600V Class L Fuse
KLPC Series Powr-Pro™ Fuses Provide Ideal Overcurrent Protection For Circuits From 200 Through 6000 Amperes. KLPC Series Powr-Pro™ Fuses Specification-Grade Construction and Performance Meet or Exceed The Most Stringent Project Specifications: 99.9% Pure Silver Links, Silver-Plated Copper End Bells, Glass-Reinforced Melamine Bodies, O-Ring Seals Between Body and End Bells, and Granular Quartz Fillers. KLPC Series Powr-Pro™ Fuses Are The Only Ul Listed Class L Fuses That Provide A Minimum Of Ten Seconds Tim
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458295078 / 00079458295078
Weight per unit
3.688 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLPC600 - Large Image
 
KLPC600 - Small Image
Attachments
 
 
KLPC600 - Specification Sheet
Brochures
 
 
KLPC600 - Brochure
Tech Bulletins
 
 
KLPC600 - Tech Bulletin
Other Links
 
 
KLPC600 - Other
 
KLPC600 - Other
 
KLPC600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.8
Descriptions
Description
600V CLASS L FUSE
extra long description
L-FSE KLPC600 FUS 600V T/D CLASS L
Product Type
Fus 600V T/D Class L 600a
Long Description
KLPC series POWR-PRO™ fuses provide ideal overcurrent protection for circuits from 200 through 6000 amperes. KLPC series POWR-PRO™ fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9% pure silver links, silver-plated copper end bells, glass-reinforced melamine bodies, O-ring seals between body and end bells, and granular quartz fillers. KLPC series POWR-PRO™ fuses are the only UL listed Class L fuses that provide a minimum of ten seconds tim
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
KLPC600
Brand
Littelfuse
sub brand
POWR-GARD FLM Series
GTIN
00079458295078
UPC
079458295078
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
UL Supplemental
Packaging
Weight per each
3.688
Carton
1
Uses, Certifications, and Standards
Application
small motors/high inrush
standard
Supplemental Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat