We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
L15S40100 - L-F

L15S40100 - 40A 150V High-Speed Bolt-On Semiconductor Fuse

Littelfuse

  • $101.55 (for 1 Each)
  • $101.55 (1 Each)
  • $1,015.50 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    L15S40100
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    L15S040.TX100
    Description
    40A 150V High-Speed Bolt-On Semiconductor Fuse
    Traditional Semiconductor Fuses Very Fast Acting 150VAC 250VDC 40 Amp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Semiconductor, Rectifier, & Hi  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121628 - Semiconductor fuse
    UPC/GTIN
    079458060317 / 00079458060317
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $101.55 (1 Each)
    Standard Packaging
    $1,015.50 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    L15S40100 - Large Image
     
    L15S40100 - Small Image
    Attachments
     
     
    L15S40100 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Semiconductor Fuse 40A In 100A Body
    Long Description
    TRADITIONAL SEMICONDUCTOR FUSES VERY FAST ACTING 150VAC 250VDC 40 AMP
    Description
    40A 150V HIGH-SPEED BOLT-ON SEMICONDUCTOR FUSE
    Special Features
    Very Fast Acting
    Manufacturer Information
    Brand
    Littelfuse
    Manufacturers Part Number
    L15S040.TX100
    sub brand
    L15S Series
    GTIN
    00079458060317
    UPC
    079458060317
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    Semiconductor Fuses
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    standard
    CSA Certified
    Application
    Semiconducting Devices
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for L15S40100

    Type in the slang term you'd like to suggest.

* All prices subject to change.