L60030C2PQ - SCS600V Class CC Block 30A 2

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L60030C2PQ
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030C-2PQ
Description
SCS600V Class CC Block 30A 2
Littelfuse Din Series Class CC Fuse Blocks Have Integral Din Rail Mounting Capabilities That Allow Secure Mounting to 35MM "Hat" Type Din Rails. New Releasable Mechanism Allows Installation and Removal Of Block Without Removing Adjacent Components On Din Rail. Electrical Panel Builders and Machine Builders No Longer Need to Use Mounting Adapters, Saving Assembly Time and Related Costs.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458000672 / 00079458000672
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
L60030C2PQ - Other
 
L60030C2PQ - Other
 
L60030C2PQ - Other
Images
 
 
L60030C2PQ - Large Image
 
L60030C2PQ - Small Image
Attachments
 
 
L60030C2PQ - Specification Sheet
Brochures
 
 
L60030C2PQ - Brochure
Tech Bulletins
 
 
L60030C2PQ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCS600V CLASS CC BLOCK 30A 2
extra long description
L-FSE L60030C-2PQ sCS 600V CLASS CC
Product Type
SCS 600V Class CC Block 30A 2 Pole
Long Description
Littelfuse DIN series Class CC fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs.
Special Features
DIN Rail Mounting
Manufacturer Information
Manufacturers Part Number
L60030C-2PQ
Brand
Littelfuse
sub brand
L600 Fuseblock
GTIN
00079458000672
UPC
079458000672
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class CC Fuseblock
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat