LLSRK080ID - 80A RK1 Dual Elem TD Ind Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LLSRK080ID
Manufacturer
Littelfuse
Manufacturer's Part Number
LLSRK080ID
Description
80A RK1 Dual Elem TD Ind Fuse
The All-New LLSRK_Id Series Fuse Is The Most Advanced Class RK1 Fuse Available Today Providing Unparalleled Performance and Protection to Modern Circuits. The Patented Indicator™ Technology Provides Instant Identification Of A Blown Fuse Greatly Enhancing System Up Time, While The Precision Formed Short Circuit Elements Virtually Eliminate Damage to Components From Unexpected Electrical Faults. In Addition, The All New Solid-State Overload Section Has No Moving Parts, Stopping Unnecessary Fatigue Failures
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458060591 / 00079458060591
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LLSRK080ID - Large Image
 
LLSRK080ID - Small Image
Attachments
 
 
LLSRK080ID - Specification Sheet
Brochures
 
 
LLSRK080ID - Brochure
Tech Bulletins
 
 
LLSRK080ID - Tech Bulletin
Other Links
 
 
LLSRK080ID - Other
 
LLSRK080ID - Other
 
LLSRK080ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600//300
amperage rating
80
Descriptions
Description
80A RK1 DUAL ELEM TD IND FUSE
extra long description
L-FSE LLSRK080ID FUS 600V T/D CLASS
Product Type
Fus 600V T/D Class RK1 80A Id
Long Description
The all-new LLSRK_ID series fuse is the most advanced Class RK1 fuse available today providing unparalleled performance and protection to modern circuits. The patented Indicator™ technology provides instant identification of a blown fuse greatly enhancing system up time, while the precision formed short circuit elements virtually eliminate damage to components from unexpected electrical faults. In addition, the all new solid-state overload section has no moving parts, stopping unnecessary fatigue failures
Special Features
Current-limiting
Manufacturer Information
Manufacturers Part Number
LLSRK080ID
Brand
Littelfuse
sub brand
LLSRK Series
GTIN
00079458060591
UPC
079458060591
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
UL Class RK1
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat