LED8087E50G4 - 30W Led WLPK LMP 50K Med Base 4255LM

Light Efficient Design

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8087E50G4
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8087E50-G4
Description
30W Led WLPK LMP 50K Med Base 4255LM
Led Led-8087E50-G4 30W Shoe Box/Wal
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006084288 / 00844006084288
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
30W Shoe Box/Wall Pack Retrofit , Replaces Up to 100W Hid, E
Description
30W LED WLPK LMP 50K MED BASE 4255LM
Long Description
LED LED-8087E50-G4 30W SHOE BOX/WAL
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8087E50-G4
GTIN
00844006084288
UPC
844006084288
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.53
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat