LED8087E57A - 30W Led WLPK LMP 57K Med Base

Light Efficient Design

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8087E57A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8087E57-A
Description
30W Led WLPK LMP 57K Med Base
Speciality Led Lamp, 120 ° Beam Angle, 84.4, 5700 K, 4225 LM Brightness (Lumens), 30 W, 120 to 277 V, 50000 H Average Life, E26 Edison Base, Non Dimmable, 2.75 In Diameter, 6.10 In Length, 0.92 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 100 W, 5 Yr Warranty, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006082598 / 00844006082598
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED8087E57A - Small Image
 
LED8087E57A - Large Image
 
LED8087E57A - Large Image
Attachments
 
 
LED8087E57A - Specification Sheet
Installation Sheets
 
 
LED8087E57A - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
Color Rendering Index
84.4
color temperature
5700 K
Base Type
E26 Edison
color rendering index (cri)
84.4
Dimensions and Weight
Diameter
2.75 in
Length
6.10 in
Descriptions
Description
30W LED WLPK LMP 57K MED BASE
Product Type
Speciality LED Lamp
Long Description
Speciality LED Lamp, 120 ° Beam Angle, 84.4, 5700 K, 4225 lm Brightness (Lumens), 30 W, 120 to 277 V, 50000 h Average Life, E26 Edison Base, Non Dimmable, 2.75 in Diameter, 6.10 in Length, 0.92 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 100 W, 5 yr Warranty, 0.58 lb
Features
Innovative flat panel design is a perfect match for pole mounted shoe box fixtures and wall packs. Directional LED array delivers superior light distribution and intensity versus generic “corn lamp retrofits”. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Short Description
Speciality LED Lamp, 5700K, 4225 lm, 30W
extra long description
LED LED-8087E57-A 30W SHBX/WLPK RTF
Additional Information
beam angle
120 °
Brightness (Lumens)
4225 lm
average life
50000 h
Power Factor
0.92
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+122 °F
Equivalent Wattage
100 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
lumens
4225
Base
E26
dimmable
No
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8087E57-A
GTIN
00844006082598
UPC
844006082598
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.58 lb
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
Application
Damp Location;Shoe Box/Wall Pack Lighting
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat